Buy more than* S$200* and get FREE SHIPPING

Stamp Pad

5.00 (1)
Green Purchasing Law
Fit
Ink
SA-30 Black, SA-30 Kurokamibako, SA-30 red, SA-30 Akakamibako
Ink Color
Black, red
Board Size (mm)
93x54
Dimensions (Height H x Width W x Depth D) (mm)
28x115x105
Weight (g)
128
Ingredients
Oil-based pigment type
Specification
Usage rate of recycled materials: 100%
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SA-212NW 76149805 17.35 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2015-04-02 16:18:26
2 roles one, it is very convenient. This is where I want a color variation of the body.
This review is about item#76149814.

Related Products