Buy more than* S$200* and get FREE SHIPPING

Pet Bottle Humidifier

4.25 (4)
Working Time
280ml / 8 hours, 350ml / 10 hours, 500ml / about 15 hours
Dimensions (Width W x Depth D x Height H) (mm)
450x480x450
Weight (kg)
0.042
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1PC 1 M7061 05860566 -
Discontinued
[x]
Blue 1PC 1 M7062 05860575 -
Discontinued
[x]
White 1PC 1 M7060 05860557 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Business trip destination hotel
4
From Japan
On 2015-03-08 13:22:50
I feel like I'm doing a good job for the price.
This review is about item#05860557.
Humidification
3
From Japan
On 2015-03-06 14:07:23
Small is very good but when you forget to turn off the power it gets wet. Please be aware of the use around the personal computer.
This review is about item#05860566.
Humidification inside the car while driving
5
From Japan
On 2014-12-02 14:45:54
I bought it for humidification inside the car while driving for a long time. Although I was using other products, this is satisfying with cheap, compact but high performance.
This review is about item#05860557.
For humidification in the car
5
From Japan
On 2014-11-18 16:06:05
I think that it is good if there is also a cigarette lighter power supply specification though USB is used.
This review is about item#05860557.