Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heater Blouson

1.00 (1)
Battery
7.4V / 2600mAh Rechargeable lithium-ion battery (usually about 500 times rechargeable), indicator with a dedicated charger with adapter (about 2.5 hours charging time)
Time
[Fever] strong (red): about less than 3 hours / Medium (white): about 4.5 hours / weak (blue): about 7 hours
Functions
Button type three-stage press temperature adjustment / chest
Dimensions (Width W x Depth D x Height H) (mm)
Battery / 39x70x21 (excluding protrusions), charging adapter /39.5x58x81.5
Display Type
Glowing heat switch equipped / LED3-color display (red / white / blue) (when the power is ON / temperature adjustment)
Weight (g)
Battery / about 100 (one), charge adapter / about 120
Material
Table / back Fabric: Nylon, side: polyurethane / polyester, Filling: polyester
Accessories
Rechargeable battery (one), charging adapter (one), storage pouch, instruction manual (with warranty)
...see all
Product Options
ADD TO CART
Sleeve Length (cm) Shoulder Width (cm) Size Garment Length (cm) Chest (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Shoulder Width (cm) Size Garment Length (cm) Chest (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
69 44 S 64 52.5 1PC 1 SHB-02 05860243 279.90 SGD
Shipped after 2017-05-01
70 45 M 68 55.5 1PC 1 SHB-02 05860252 279.90 SGD
Shipped after 2017-05-01
71 47 L 72 58.5 1PC 1 SHB-02 05860268 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Winter bicycle commuting
1
From Japan
On 2015-01-08 20:07:16
Although there were no initially problems bought from around after one month, the temperature of the left half of the neck portion is low. But seems to be malfunctioning, you stay in can not be returned because now a time of necessities. Is within the warranty period I would like to somehow. .
This review is about item#05860252.

Related Products