Buy more than* S$200* and get FREE SHIPPING

Fiber disc

Purpose
It is easy to install and operate on various portable thunder, it is used in a wide range of work fields such as metal deburring, bead removal, rust removal.
Outer Diameter (mm)
100
Abrasive Grain
C
Maximum Peripheral Velocity (m/min)
4300
Hole Diameter (phi mm)
15.9
Dimension (mm)
100x15.9
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#30 1box(10sheet) 1 100X15.9 #30 05861397 22.99 SGD
Shipped after 2018-01-24
#36 1box(10sheet) 1 100X15.9 #36 05861406 22.99 SGD
Shipped after 2018-01-24
#50 1box(10sheet) 1 100X15.9 #50 05861424 21.99 SGD
Shipped after 2018-01-24
#60 1box(10sheet) 1 100X15.9 #60 05861433 21.99 SGD
Shipped after 2018-01-24
#80 1box(10sheet) 1 100X15.9 #80 05861442 20.99 SGD
Shipped after 2018-01-24
#100 1box(10sheet) 1 100X15.9 #100 05861458 20.99 SGD
Shipped after 2018-01-24
#40 1box(10sheet) 1 100X15.9 #40 05861415 21.99 SGD
Shipped after 2018-01-24
#20 1box(10sheet) 1 100X15.9 #20 05861372 24.99 SGD
Shipped after 2018-01-24
#16 1box(10sheet) 1 100X15.9 #16 05861363 26.99 SGD
Shipped after 2018-01-24
#120 1box(10sheet) 1 100X15.9 #120 05861467 20.99 SGD
Shipped after 2018-01-24
#240 1box(10sheet) 1 100X15.9 #240 05861494 -
Discontinued
[x]
#24 1box(10sheet) 1 100X15.9 #24 05861388 22.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products