Buy more than* S$200* and get FREE SHIPPING

Snap Ring Pliers

5.00 (1)
Form of Claw Mark
Kyokutsume
Finishing Material
Body part: Special carbon steel (S58C)
tip: chromium molybdenum (SCM435)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Nail Point Diameter (phi mm) Operating Range (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Nail Point Diameter (phi mm) Operating Range (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.8 phi6 to 10 110 155 111-2295 1PC 1 50-0B 08382315 23.99 SGD
In stock
2-0518 1 phi 10 to 25 112 155 111-2317 1PC 1 50-1B 08382455 22.99 SGD
In stock
2-0518 1.8 phi 25 to 40 115 160 111-2333 1PC 1 50-2B 08382333 22.99 SGD
In stock
2-0518 2.3 phi 40 to 65 185 200 111-2350 1PC 1 50-3B 08382351 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-10-04 19:30:30
Let's detach the snap ring. I think this tool is easy to use because its tip is thin.
This review is about item#8382315.

Related Products