Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Noise Meter

4.00 (3)
Response Speed
FAST(125ms),SLOW(1s)
Storage Temperature/Humidity Range
Over 10 over 60 degree C, 10 over 75%
Operating Temperature and Humidity Range
0 over 40 degree C, 10 over 90%
Measuring Range
30dB-70dB,60dB-100dB,90dB-130dB
Frequency Characteristics
A / C switch
Frequency
(Response) 31.5Hz over 8KHz
Pricision
+ / Over 1.5dB (94dB, at 1KHz)
Main Part Dimension (mm)
185x63x35
Minimum
(min resolution) 0.1dB
Power
9V battery
Weight (g)
150 (including battery)
Measuring Range
30dB-130dB
Specification
Highest value with hold function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78588 05862797 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used at the time of environmental audit in factory
5
From Japan
On 2018-02-05 15:47:46
Because it is used only several times a year, it is saved that it is in the case.
This review is about item#5862797.
Measurement of noise during heavy machine operation
4
From Japan
On 2017-10-26 18:24:59
It is easy to use but I want the instruction manual to be polite more easily (honest instruction is miscellaneous!)
This review is about item#5862797.
Noise measurement (Calculation of required number of speakers)
3
From Japan
On 2017-10-10 15:37:38
Ease of operation and easy to understand. Record the measured value (A point is XXdb · · ·) If you can, it is still good
This review is about item#5862797.

Related Products