Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermometer

4.00 (1)
Thermometer Type
Handy type
Waterproof Protection Grade
IPX7
Type of display Temperature
Digital
Measurement Interval
1sec
Auto Power-off
After about 1 hour in the non-operation state
Operating Temperature and Humidity Range
Temperature / 0 over 50 degree C, humidity / 80% or less (non-condensing)
Pricision
+ / Over 1 degree C
Cord Length (m)
1.4
Measurment Range (deg C)
-30-250
Minimum
0.1 degree C (over 19.9 degree C over 199.9 degree C), 1 degree C (otherwise)
Power
2 AAA alkaline batteries
Type
Waterproof
Weight (g)
360 (including battery)
Dimension (mm)
Body / 172x77x46, probe section /phi.3.5x110
Material
Body / cap / ABS resin, protective cover / vinyl chloride resin, probe section / stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73081 05862912 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When preparing materials
4
From Japan
On 2017-04-28 16:07:04
I am useful in preparing materials. In the past, the temperature sensor was attached to the temperature sensor, but surprisingly it was a thermometer difficult to use due to the hot hand. This is good!
This review is about item#5862912.

Related Products