Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pig Leather Gloves

3.52 (23)
Purpose
Civil engineering, construction, steel and transportation, steel-reinforced, heavy equipment and other general tasks
Material
Pig hide
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 8 22.5 M 1Bag(3Pair) 1 - 05876815 -
Discontinued
[x]
12 9 23.5 LL 1Bag(3Pair) 1 - 05876833 -
Discontinued
[x]
11.5 8.5 23 L 1Bag(3Pair) 1 - 05876824 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 7
3 star 3
2 star 3
1 star 3
Review Rating: 3.52
23 Customer Reviews
The reviews are automatic translation.
As occasion working gloves
5
From Japan
On 2016-12-13 16:29:06
I bought it because the price was cheap. I think that it is much better than a bargain sold commercially available item.
This review is about item#5876833.
Handling of metal
3
From Japan
On 2016-06-02 11:42:55
Is good.
This review is about item#05876824.
Minor welding
1
From Japan
On 2016-05-17 20:11:14
With five times use, the tip of the fingers crumbled.
This review is about item#05876824.
Machine repair, agricultural machines, driving heavy machinery, manual work.
4
From Japan
On 2016-04-10 08:32:41
LL 3 Inside of the foot set, the finger part is a bit small and tight, there are things.
This review is about item#05876833.
Maintenance
2
From Japan
On 2016-03-11 14:59:25
It is easy to break by things, leather of the part of the finger is very thin Though durability can be used for 1 month I wonder ~
This review is about item#05876815.
welding
4
From Japan
On 2016-03-01 15:10:04
Easy to break joints of dough. Because it is cheap, I do not mind so much.
This review is about item#05876833.
Civil engineering work
5
From Japan
On 2016-02-22 12:37:35
The skin is tough but firm.
This review is about item#05876833.
Site work
4
From Japan
On 2016-02-14 14:34:21
It is cheaper than the home center and does not change
This review is about item#05876824.
Site work
3
From Japan
On 2016-02-07 14:43:57
There is not much difference compared to the previous purchase and marketing, so it is 3 times repeated purchase
This review is about item#05876824.
Civil engineering
5
From Japan
On 2016-02-05 16:34:23
It is soft and easy to use.
This review is about item#05876833.

Related Products