Buy more than* S$200* and get FREE SHIPPING

Binder Pocket B4

Number of Holes
36
Height (mm)
367
Size
B4 vertical
Width (mm)
277
Material
Pocket / PP
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Pack(10Sheet) 1 104CP 00293432 7.60 SGD
In stock
Yellow 1Pack(10Sheet) 1 104CP 00293423 7.51 SGD
Shipped after 2017-12-14
Red 1Pack(10Sheet) 1 104CP 00293414 7.51 SGD
Shipped after 2017-12-14
Green 1Pack(10Sheet) 1 104CP 00293448 7.51 SGD
In stock
Blue 1Pack(10Sheet) 1 104CP 00293405 7.51 SGD
Shipped after 2017-12-14
ADD TO CART

Related Products