Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Binder Pocket B6

Number of Holes
13
Height (mm)
131
Size
B6 Landscape
Width (mm)
200
Material
Pocket / PP
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(10Sheet) 1 101CP 00293292 3.99 SGD
Shipped after 2018-05-02
Black 1Pack(10Sheet) 1 101CP 00293326 3.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products