Buy more than* S$200* and get FREE SHIPPING

Ring Binder

5.00 (2)
Green Purchasing Law
Fit
Material (cover)
R-PP
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
307
Size
A4 portrait
Usage
Open: just pinch the ring to the inside lightly, it opens easily. Close: when you close the lower ring, the upper ring also close together.
Specification
Spine can be replaced, slim ring
...see all>
Product Options
ADD TO CART
Width (mm) Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
249 220 26 33 Transparent 1PC 1 Fu-URFC430T 00374395 6.99 SGD
In stock
243 180 22 27 Yellow 1PC 1 Fu-URFC420Y 00374307 26.99 SGD
Shipped after 2018-02-28
243 180 22 27 Transparent 1PC 1 Fu-URFC420T 00374298 5.99 SGD
In stock
243 180 22 27 Pink 1PC 1 Fu-URFC420P 00374282 5.99 SGD
In stock
243 180 22 27 LightGreen 1PC 1 Fu-URFC420LG 00374273 5.99 SGD
In stock
243 180 22 27 LightBlue 1PC 1 Fu-URFC420LB 00374264 5.99 SGD
In stock
249 220 26 33 Yellow 1PC 1 Fu-URFC430Y 00374404 21.99 SGD
Shipped after 2018-02-28
249 220 26 33 LightBlue 1PC 1 Fu-URFC430LB 00374368 6.99 SGD
Shipped after 2018-02-28
249 220 26 33 Pink 1PC 1 Fu-URFC430P 00374386 6.99 SGD
Shipped after 2018-02-28
249 220 26 33 LightGreen 1PC 1 Fu-URFC430LG 00374377 30.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Management of charts
5
From Japan
On 2017-12-15 10:53:31
It is very handy. It is very easy to open the ring, it's multicolor so you can separate colors according to your application. Moreover, it is easy to manage because it is only necessary to change the cover of the title.
This review is about item#374264.
Work document arrangement
5
From Japan
On 2017-10-08 18:44:38
I love it because the color is beautiful and it's strong and easy to use.
This review is about item#374395.

Related Products