Buy more than* S$200* and get FREE SHIPPING

2 Hole Binder

Number of Holes
2
Across Back (mm)
19
Storage Number of Sheets
140
Color
Indigo
Material
Table \ paper / polypropylene, binding device / resin
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
441 306 A3 landscape Table \ paper cloth /1.0 1PC 1 F-538 76132016 12.99 SGD
In stock
318 220 A4 landscape Table \ paper cloth /0.75 1PC 1 F-537 76132007 7.99 SGD
In stock
391 287 B4 horizontal Table \ paper cloth /0.75 1PC 1 F-533 76131955 8.99 SGD
In stock
ADD TO CART

Related Products