Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Binder PP

Number of Holes
2
Height (mm)
267
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Outside Width Dimension (mm) Size Storable Sheet Number Material (cover) Hole Intervals (mm) Color Width (mm) Specification Ring Inner Diameter (phi mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Outside Width Dimension (mm) Size Storable Sheet Number Material (cover) Hole Intervals (mm) Color Width (mm) Specification Ring Inner Diameter (phi mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 225 B5-S - - - - - - 22 29 1copy 1 FUR 421 NR 27163553 6.99 SGD
Shipped after 2018-06-26
- - B5 vertical 170 R-PP 80 DarkGray 225 Round ring 22 28 1PC 1 Fu-UR421DM 35729486 6.99 SGD
In stock
- - B5 vertical 220 R-PP 80 Blue 225 Round ring 30 38 1PC 1 Fu-UR431B 35729687 7.99 SGD
In stock
- - B5 vertical 170 R-PP 80 Green 225 Round ring 22 28 1PC 1 Fu-UR421G 35729626 7.99 SGD
In stock
- - B5 vertical 170 R-PP 80 Blue 225 Round ring 22 28 1PC 1 Fu-UR421B 35729513 6.99 SGD
In stock
- - B5 vertical 170 R-PP 80 Yellow 225 Round ring 22 28 1PC 1 Fu-UR421NY 35729531 6.99 SGD
In stock
- - B5 vertical 220 R-PP 80 DarkGray 225 Round ring 30 38 1PC 1 Fu-UR431DM 35729653 7.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products