Buy more than* S$200* and get FREE SHIPPING

Hose intermediate joint

4.78 (9)
Caution
* Please do not use other than water. After use, please waterproofing faucet is always tighten. Please keep away from direct sunlight. Please do not keep in places where water freezes., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Watering parts.
Compatible Hose Diameter (phi mm)
12-15
Dimensions (Width W x Height H x Depth D) (mm)
30x50x30
Weight (g)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SSK-3 06127905 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
A joint
5
From Japan
On 2018-04-10 14:30:24
It is very reasonable and things are firm. No complaints
This review is about item#6127905.
Water supply hose fitting
4
From Japan
On 2017-09-27 15:30:34
It is convenient and easy to use for the price. It is unknown at the moment how much it has just passed by aged, so-called outdoor etc.
This review is about item#6127905.
General work
4
From Japan
On 2017-04-29 16:29:22
Since there was handling, I could save the trouble of going to the home center.
This review is about item#6127905.
For water supply hose
5
From Japan
On 2017-04-15 08:43:06
It is equivalent (same goods?) That is handled as a PB at a major home center, and the price is also cheap.
This review is about item#06127905.
Tap water spray
5
From Japan
On 2017-01-08 22:28:54
It is cheap !! Easy to use! Easy to use! Not needing a tool !! Just do not rotate, so extend the hose and fix the twist and succeed!
This review is about item#6127905.
Car wash and sprinkling operation
5
From Japan
On 2017-01-08 00:07:54
It is a cheap but good item. Initially, because it is cheap, do you leak water or hose? You have to be careful and use it. I was using it while thinking, but such a thing was a fear. It is a rare and inexpensive good item recently, many of which are cheap and bad.
This review is about item#6127905.
Watering in the garden
5
From Japan
On 2016-11-17 00:16:37
The price is affordable and has no problem quality. There is no water leak. Even if I pull it with considerable force, it did not come out.
This review is about item#06127905.
Fixation of water spray hose
5
From Japan
On 2016-04-15 17:43:40
There are various distances at the watering place, which is convenient for adjusting the length.
This review is about item#06127905.
Connect irrigation hose
5
From Japan
On 2015-08-27 13:42:21
It is simple, easy to use, and cheap. Of course, it will connect well without any water leakage. I think that this "intermediate joint" itself is a very good product. However, there is an impression that I mistook the selection of the length of the irrigation hose. If you choose "3 meters in length" of irrigation hose and cut it with a convenient length, "intermediate fitting" was not necessary. It is a pity that I did not know that irrigation hose can be easily cut. I thought that such product explanation was kind if it was in "irrigation hose".
This review is about item#06127905.

Related Products