Buy more than* S$200* and get FREE SHIPPING

A5 Binder

Mount
Yes
Pocket Type
Inserting vertical
Number of Pockets
20
Across Back (mm)
14
Height (mm)
220
Size
A5 vertical
Width (mm)
178
...see all>
Product Options
ADD TO CART
Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Table \ paper / PP Stationary type with pasteboard 1PC 1 115C 00621476 8.99 SGD
In stock
Black Cover / PP - 1PC 1 115C 00621485 8.99 SGD
In stock
ADD TO CART

Related Products