Buy more than* S$200* and get FREE SHIPPING

A3 Binder

Green Purchasing Law
Fit
Mount
Yes
Pocket Type
Inserting vertical
Number of Pockets
20
Across Back (mm)
16
Height (mm)
432
Width (mm)
329
Specification
Stationary type with pasteboard
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- A3 portrait Blue (Table \ paper pocket) Play PP 1PC 1 152C 00293624 22.99 SGD
In stock
40 A3 vertical Black Cover / PP 1PC 1 152C 00622483 22.99 SGD
In stock
ADD TO CART

Related Products