Buy more than* S$200* and get FREE SHIPPING

Portfolios NOBITA

Material (cover)
R-PP
Material
(Table \ paper) R-PP, (pocket) PP
Specification
Replacement paper, fixed style, embossed finish, PP pocket
...see all>
Product Options
ADD TO CART
Color Width (mm) Number of Pockets Across Back (mm) Height (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Number of Pockets Across Back (mm) Height (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent 257 60 11 to 60 307 A4 portrait 1PC 1 Ra-N60T 00374185 14.99 SGD
In stock
LightGreen 215 20 5 to 40 267 B5 vertical 1PC 1 Ra-N21LG 00374045 4.99 SGD
Shipped after 2018-05-29
Green 244 20 5 to 40 307 A4 portrait 1PC 1 Ra-N20G 00373957 5.99 SGD
In stock
Yellow 215 20 5 to 40 267 B5 vertical 1PC 1 Ra-N21Y 00374072 4.99 SGD
Shipped after 2018-05-29
Yellow 244 20 5 to 40 307 A4 portrait 1PC 1 Ra-N20Y 00374002 5.99 SGD
In stock
Pink 244 20 5 to 40 307 A4 portrait 1PC 1 Ra-N20P 00373984 5.99 SGD
In stock
Blue 254 40 8 to 50 307 A4 portrait 1PC 1 Ra-N40B 00374088 8.99 SGD
In stock
LightBlue 215 20 5 to 40 267 B5 vertical 1PC 1 Ra-N21LB 00374036 4.99 SGD
Shipped after 2018-05-29
Blue 215 20 5 to 40 267 B5 vertical 1PC 1 Ra-N21B 00374027 4.99 SGD
Shipped after 2018-05-29
Pink 257 60 11 to 60 307 A4 portrait 1PC 1 Ra-N60P 00374176 23.99 SGD
Shipped after 2018-05-28
Blue 257 60 11 to 60 307 A4 portrait 1PC 1 Ra-N60B 00374167 14.99 SGD
In stock
LightGreen 244 20 5 to 40 307 A4 portrait 1PC 1 Ra-N20LG 00373975 5.99 SGD
In stock
LightBlue 244 20 5 to 40 307 A4 portrait 1PC 1 Ra-N20LB 00373966 5.99 SGD
In stock
Transparent 254 40 8 to 50 307 A4 portrait 1PC 1 Ra-N40T 00374133 8.99 SGD
In stock
Green 254 40 8 to 50 307 A4 portrait 1PC 1 Ra-N40G 00374097 43.99 SGD
Shipped after 2018-05-28
Yellow 254 40 8 to 50 307 A4 portrait 1PC 1 Ra-N40Y 00374142 8.99 SGD
Shipped after 2018-05-28
Orange 254 40 8 to 50 307 A4 portrait 1PC 1 Ra-N40YR 00374158 30.99 SGD
Shipped after 2018-05-28
Pink 254 40 8 to 50 307 A4 portrait 1PC 1 Ra-N40P 00374124 8.99 SGD
Shipped after 2018-05-28
LightBlue 254 40 8 to 50 307 A4 portrait 1PC 1 Ra-N40LB 00374106 8.99 SGD
In stock
Transparent 215 20 5 to 40 267 B5 vertical 1PC 1 Ra-N21T 00374063 4.99 SGD
Shipped after 2018-05-29
LightGreen 254 40 8 to 50 307 A4 portrait 1PC 1 Ra-N40LG 00374115 8.99 SGD
Shipped after 2018-05-28
Pink 215 20 5 to 40 267 B5 vertical 1PC 1 Ra-N21P 00374054 4.99 SGD
Shipped after 2018-05-29
Orange 244 20 5 to 40 307 A4 portrait 1PC 1 Ra-N20YR 00374018 5.99 SGD
In stock
Transparent 244 20 5 to 40 307 A4 portrait 1PC 1 Ra-N20T 00373993 5.99 SGD
In stock
Blue 244 20 5 to 40 307 A4 portrait 1PC 1 Ra-N20B 00373948 5.99 SGD
In stock
ADD TO CART

Related Products