Buy more than* S$200* and get FREE SHIPPING

Coolant Pump VKP

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Viscosity Limits (mm2/s)
300 (50Hz), 150 (60Hz)
Rated Voltage (V)
200/200-220
Cycle(Hz)
50/60
Type
Flow type
Remarks
Cab tire lead system
...see all>
Product Options
ADD TO CART
Nominal Output (W) Standard Pipe Diameter Discharge Rate (L/min) Total Pumping Height (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Output (W) Standard Pipe Diameter Discharge Rate (L/min) Total Pumping Height (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1/4 19 (50Hz), 25 (60Hz) 1.5 (50Hz), 1.5 (60Hz)   1PC 1 VKP-045L 38034875 269.99 SGD
Shipped after 2018-01-29
20 41643 13 (50Hz), 19 (60Hz) 2 (50Hz), 2 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VKP-035L 38034857 219.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products