Buy more than* S$200* and get FREE SHIPPING

Mending Tape Pack

Environmental Information
Pollutant reduction
Adhesive
Special acrylic adhesive
Tape Thickness (mm)
0.058
Core Diameter (mm)
25
Material
[Base] acetate film Matte Finish (frosted)
...see all
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18x30 1Box(18mmx30mx12Roll) 1 MP-18S 76123756 54.90 SGD
In stock
12x30 1Box(12mmx30mx12Roll) 1 MP-12S 76123713 42.90 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products