Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Mending Tape

5.00 (1)
Environmental Information
Pollutant reduction
Adhesive
Special acrylic adhesive
Tape Thickness (mm)
0.058
Core Diameter (mm)
25
Base Material
Acetate film matte finish (frosted)
Color
-
Specification
Dedicated mending donut tape refill
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 18 1Roll 1 810DNR-2 76122907 2.99 SGD
Shipped after 2018-06-25
20 12 1Roll 1 810DNR-1 76122891 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I stopped it with a magnet on the door of the refrigerator so that I can use it anytime.
5
From Japan
On 2017-11-16 18:31:59
You can always use it without problems. Width and length are just right.
This review is about item#76122907.

Related Products