Buy more than* S$200* and get FREE SHIPPING

Oil Filter Wrench TOYOTA Filter Paper Replacement Type Correspondence

4.48 (52)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Not applicable for some car type depending on the year. Please carefully check the shape and mounting position of the filter. When tightening, please use the torque wrench together and tighten with the correct torque.
Compatible Vehicle Model
Arion / Auris / Axio / Isist / Isis / Lumion / Fielder / Noah / Premio / Prius / Voxyy / Wish other
Width Across Flat (mm)
24
Outer Diameter (phi mm)
79
Inner Diameter (phi mm)
64.5
Plug Angle (mm)
9.5(3/8)
Height (mm)
45
Shape
14P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MWRF032L 06539663 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 4
3 star 4
2 star 1
1 star 3
Review Rating: 4.48
52 Customer Reviews
The reviews are automatic translation.
During oil change
5
From Japan
On 2017-11-16 16:00:36
Because it can not turn with the wrench so far, I bought it suddenly. It is perfect for filter cover and can be used without problems. I wish I could purchase it sooner.
This review is about item#6539663.
Change engine oil element
5
From Japan
On 2017-11-15 17:57:37
It is a good tool with excellent cost performance. I am satisfied.
This review is about item#6539663.
Car Maintenance
5
From Japan
On 2017-10-28 16:13:08
It is excellent in cost performance. There is no problem with workability
This review is about item#6539663.
Used for exchanging oil elements of Toyota Prius PHV
5
From Japan
On 2017-10-19 23:50:01
It is cheaper than other companies' oil filter wrench, and feeling of use is also satisfied.
This review is about item#6539663.
Used when replacing oil element of 2ZRFE
5
From Japan
On 2017-10-04 14:21:21
ZRE142G 1800CC It was used when replacing the oil element of the corolla filler. Three cuts fixed the cover of the element tightly, I could exchange a lot. I think that it is a product that is sufficiently useful if it is frequent to do the replacement of oil of my car and element by myself. I thought that the price was also cheap.
This review is about item#6539663.
Used for regular vehicle maintenance
5
From Japan
On 2017-09-28 01:44:29
I used it for the current Voxy. I was surprised by the type of filter paper exchanges I tried for the first time, as my senior asked me to change the oil. I bought it panickily.
This review is about item#06539663.
During oil change
5
From Japan
On 2017-09-17 21:23:06
It was necessary making it necessary enough. The price is reasonable and good.
This review is about item#6539663.
Element exchange
2
From Japan
On 2017-09-10 22:03:17
When the element replacement screw of the wish is hard and turned with a wrench of about 1 m, the inner 8/3 hole Deformed
This review is about item#6539663.
Change oil filter
4
From Japan
On 2017-09-09 15:22:49
I also have a good degree of chewing. The price is also cheaper to earn
This review is about item#6539663.
Element exchange
5
From Japan
On 2017-07-22 17:24:33
It was solid for price and it was good enough to use
This review is about item#6539663.

Related Products