Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Straight edge

4.75 (4)
Caution
* Please do not use other than their intended purpose., This product is manufactured in Japanese standards. Please check the specification before you order.
Parallelism (microm)
50
Outer Dimensions (Length L x Width W x Height H) (mm)
600x16x36
Hardness
HRC34-38
Weight (kg)
2.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MAMM910E 06611124 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Distortion measurement
4
From Japan
On 2017-03-12 20:34:27
The case is also attached, safe keeping It is safe to believe accuracy
This review is about item#6611124.
Engine distortion measurement
5
From Japan
On 2016-12-20 12:38:08
I am satisfied that I can purchase a thing of this length with a new article at this price. Since there is not so much use frequency, it is saved with a case.
This review is about item#6611124.
When engine strain is confirmed
5
From Japan
On 2016-06-10 10:35:38
It is in the case properly and we are using it without problems.
This review is about item#06611124.
Machine tool assembly
5
From Japan
On 2016-05-11 01:36:55
Build and purchase machine tools. It is too cheap compared to the manufacturer's thing eyeball type, so it was prepared for correction, but the accuracy is quite high. 1st grade Scooter, per platen black, among which parallelism was + 0.006 mm. Is it a hit? Made in Taiwan is hard to beat. Plastic case is necessary and sufficient. There is an oil - covered edge in a plastic bag. There is no worry of rusting. However, since the edge is working, there is a possibility of slipping and cutting a hand unless you are careful when removing it from the bag.
This review is about item#06611124.

Related Products