Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NON-POWDER FINGER COT(non-conducting, Sulfur-free, Chlorine-free) EDEL-EX XS13.5

Thickness (mm)
0.1, 0.1, 0.1
Type
Roll, no flour, Roll, no flour
Overall Length (mm)
63, 63, 63
Material
Natural rubber, Natural rubber
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
15, 15, 15 1Bag(1000PC) 1 06611228 39.99 SGD
Shipped after 2018-06-25
18, 18, 18 1Bag(1000PC) 1 06611237 39.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products