Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED magnifying glass smolia

4.83 (6)
Caution
※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day
Operating Time (hours)
Up to 5
Light Source
White LED x 3
Magnification
About 5
Outside Dimension (mm)
phi92x52, phi92x52
Weight (g)
215, 215
Accessories
Cleaning cloth, hard case, 2 button batteries for test (CR 2016)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 09112032 -
Discontinued
[x]
1pc(s) 1 09112048 -
Discontinued
[x]
1pc(s) 1 09112057 -
Discontinued
[x]
1pc(s) 1 06673792 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When viewing drawings
5
From Japan
On 2016-04-18 11:49:47
There is no need to adjust the focus and small characters can be seen well. It is good that the LED is bright. It seems that batteries decrease quickly, but only me?
This review is about item#06673792.
To check the number of small parts etc
4
From Japan
On 2016-02-27 10:44:38
It is best if you have brightness adjustment of lighting.
This review is about item#09112032.
Confirm tip tip
5
From Japan
On 2016-01-23 19:51:38
It is mainly used for checking tip tip. It is also active when thorns are squeezed.
This review is about item#06673792.
Check of mounted board etc
5
From Japan
On 2016-01-14 14:41:48
It is useful for checking mounted parts and for looking at small characters. Since the casing is made of metal, it may be more good if it is made of resin because there is a possibility of scratching if it is worn directly on the board.
This review is about item#09112057.
Observation of skin
5
From Japan
On 2015-09-19 13:00:12
It is cheaper than medical use which is very easy to use, and there are many colors and I like it.
This review is about item#09112048.
Inspection of the fundus of the skin and ophthalmology Observation of the skin in beauty
5
From Japan
On 2015-09-18 22:32:14
very good. I am concerned. It is cheaper and more convenient than medical ones. I want to buy something with different magnification. I liked it in various ways and I liked it because I liked it.
This review is about item#06673792.