Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Green Purchasing Law Ink Color Line Width (mm) Ecomark Certification Number Weight (g) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Green Purchasing Law Ink Color Line Width (mm) Ecomark Certification Number Weight (g) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water pigment Fit Blue Thick /5.3, fine /1.4 13112025 26.3 142.4 Up to 21.5 1PC 1 P-WYT17-BL 06678193 2.99 SGD
In stock
Water pigment Fit Red Thick /5.3, fine /1.4 13112025 26.3 142.4 Up to 21.5 1PC 1 P-WYT17-R 06678202 2.99 SGD
In stock
Water pigment Fit Black Thick /5.3, fine /1.4 13112025 26.3 142.4 Up to 21.5 1PC 1 P-WYT17-BK 06678184 2.99 SGD
In stock
- - - - - - - - 1pack 1 WYT17-8C 24108552 20.99 SGD
In stock
- - - - 13112025, 13112025 26.3, 26.3 142.4, 142.4 - 1pc 1 P-WYT17-Y 24108516 5.99 SGD
Shipped after 2018-01-29
- - - - 13112025, 13112025 26.3, 26.3 142.4, 142.4 - 1pc 1 P-WYT17-P 24108525 5.99 SGD
Shipped after 2018-01-29
- - - - 13112025, 13112025 26.3, 26.3 142.4, 142.4 - 1pc 1 P-WYT17-LB 24108543 5.99 SGD
Shipped after 2018-01-29
- - - - - - - - 1pc 1 P-WYT17-G 24108507 3.99 SGD
Shipped after 2018-01-29
- - - - 13112025, 13112025 26.3, 26.3 142.4, 142.4 - 1pc 1 P-WYT17-OR 24108534 5.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Advertisement on glass to classify materials when they are stored
4
From Japan
On 2017-11-23 00:18:40
There are many kinds of colors, you can use it colorfully. Because it can be erased by wiping with water, I can use it for a bit of marking and I am using it happily.
This review is about item#06678202.
On the price board
5
From Japan
On 2017-10-21 00:14:14
It is for price board. It is wonderful to wipe it off with water. It has high sense of taste and sense of taste.
This review is about item#06678202.
To marking at the time of removal
5
From Japan
On 2016-08-04 09:57:02
I used it as a marking when disassembling the machine, but it did not disappear even if it rubs, it was good that it was able to cleanly disappear with water wiping after working a few days later. It is necessary to wipe it with the parts cleaner by mistake because it became dirty, so be careful.
This review is about item#06678184.
Write memos to glass, plastic
4
From Japan
On 2015-03-13 13:26:13
I write dates and numbers on glass and plastic with oil pen, but erasing writing was troublesome. It is easy as it can be erased with a wet tissue. Even if you are even getting wet, it is useful because it will not rub off and disappear.
This review is about item#06678184.
In a wide variety
5
From Japan
On 2015-02-26 16:35:46
- I put small parts in a bag of Ziplock, I am writing on the surface of the bag. It is convenient because you can scratch the bags and do not disappear and rewrite them.
This review is about item#06678184.

Related Products