Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mechanical Pencil ORENZ

5.00 (1)
Core Diameter (mm)
0.2
Weight (g)
10
Dimension (mm)
13x9x145
Material
(Metal part min) brass, iron, stainless steel, (resin portion min) PP, playing PC
Usage
Transcribe under conditions which pipe is out and lead is inside. Continuously writing, pipe slide and get shorter as well as lead get fewer. If it is difficult to write since pipe get shorter, knock once.
...see all>
Product Options
ADD TO CART
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 XPP502-A 06678315 5.99 SGD
In stock
Sky blue 1PC 1 XPP502-S 06678342 5.99 SGD
In stock
White 1PC 1 XPP502-W 06678358 5.99 SGD
In stock
Yellow 1PC 1 XPP502-G 06678324 5.99 SGD
In stock
Pink 1PC 1 XPP502-P 06678333 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Book draft
5
From Japan
On 2018-01-11 09:00:59
Writing with the things I used so far, the core has just broken, the fine core is crunching ... this is convenient. I can write smoothly without breaking so there is no stress ♪
This review is about item#6678342.

Related Products