Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil Replacement

5.00 (3)
Core Length (mm)
60
Core Diameter (mm)
0.2
Weight (g)
4.8
Dimension (mm)
20x6x78
Material
(Case) playback AS, (cap / top cover / bottom cover) play PP
...see all
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HB 1Case(10PC) 1 C272-HB 06678367 -
Discontinued
[x]
B 1Case(10PC) 1 C272-B 06678376 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Study of children
5
From Japan
On 2016-03-23 20:33:27
It is very easy to use repeater
This review is about item#06678367.
For myself
5
From Japan
On 2015-04-16 17:52:21
It seems to be a popular item, it was out of stock at the store I always purchase. The price was also cheap so I got it soon, so it was good. Because it is few number, it is again soon.
This review is about item#06678367.
For myself
5
From Japan
On 2015-03-14 06:04:48
Although I was always in trouble because I did not sell it to a nearby shop, I was saved by being able to purchase with a monoteraw at a good timing. It's easy to write and thin, so it's very good to write small letters.
This review is about item#06678367.

Related Products