Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crimping Terminal With Insulation Coating Round Type

4.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-0
Dimensions E (mm)
11.0
Rated Voltage (V)
600
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimensions L (mm) Color (Insulators) Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Dimension d1(phi mm) Dimension W (mm) Dimension T (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimensions L (mm) Color (Insulators) Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Dimension d1(phi mm) Dimension W (mm) Dimension T (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 6.3 20.4 - 1.5-2.5 4.3 2.3 6.6 0.8 16-14 1box(100pc) 1 RVYS2-4 06678814 -
Discontinued
[x]
4.0 6.3 20.4 - 0.5-1.5 3.7 1.7 6.6 0.75 22-16 1box(100pc) 1 RVYM1-3.7 06678762 -
Discontinued
[x]
4.0 7.0 21.8 - 0.5-1.5 5.3 1.7 8.0 0.75 22-16 1box(100pc) 1 RVY1-5 06678796 -
Discontinued
[x]
4.0 7.0 21.8 - 0.5-1.5 4.3 1.7 8.0 0.75 22-16 1box(100pc) 1 RVYL1-4 06678778 -
Discontinued
[x]
4.5 7.3 22.8 - 1.5-2.5 5.3 2.3 9.5 0.8 16-14 1box(100pc) 1 RVYL2-5 06678823 -
Discontinued
[x]
4.0 5.0 18.5 - 0.5-1.5 3.2 1.7 5.5 0.75 22-16 1box(100pc) 1 RVY1-3.2 06678753 -
Discontinued
[x]
4.5 7.8 22.8 - 1.5-2.5 4.3 2.3 8.5 0.8 16-14 1box(100pc) 1 RVYL2-4 06678805 -
Discontinued
[x]
4.0 6.3 20.4 Red 0.5-1.5 4.3 1.7 6.6 0.75 22-16 1box(100pc) 1 RVYS1-4 06678787 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
wiring
3
From Japan
On 2018-02-07 18:14:40
Goods are not a problem in terms of quality Quality is also just a batch Hope to make a batch delivery and the same product size is different but yet the shipping company has arrived as three companies as a monotaro brand I feel anomaly as worrying about transportation costs I wonder if there is another intention
This review is about item#6678787.
For electrical wiring ground
4
From Japan
On 2016-05-09 09:16:11
Although it can be used without any problems from the point of view, the price is cheap, the product creation is a bit miscellaneous
This review is about item#06678796.
Electrical component connection
3
From Japan
On 2016-02-06 18:28:29
I think that it is a good product, but somehow the cap can not come off the terminal. If you do not crimp and remove the cap, you will crimp down to the cap, I think that it will miss the strength and electrical performance (insulation) of the cap. I think that it is limited for the car, but it is against the crimping of the cap together.
This review is about item#06678787.
Marker lamp wiring etc.
5
From Japan
On 2016-01-29 10:48:30
I was able to use it without any inferior to the manufacturer's product.
This review is about item#06678796.
do not use
3
From Japan
On 2015-10-17 18:05:00
I am sorry that the size is wrong and I can not use it
This review is about item#06678805.
Used when wiring terminal blocks and parts
5
From Japan
On 2015-05-08 20:21:43
Since it is an inexpensive product unchanged from the manufacturer's product, I will purchase it in the future.
This review is about item#06678805.
General construction of electrical equipment
5
From Japan
On 2015-04-20 17:51:26
We would like you to sell other sizes we are using differently from other products.
This review is about item#06678753.

Related Products