Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Incombustibility Dimension d1(phi mm) Dimension W (mm) Dimension T (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Incombustibility Dimension d1(phi mm) Dimension W (mm) Dimension T (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.0 4.1 14.0 24.8 0.5-1.5 UL94V0 1.7 1.9 0.75 22-16 1box(100pc) 1 PTVYB1-14 06686365 12.42 SGD
In stock
11.0 4.5 12.0 22.8 1.5-2.5 UL94V0 2.3 1.9 0.80 16-14 1box(100pc) 1 PTVY2-12 06686374 10.90 SGD
In stock
11.0 4.0 12.0 22.8 0.5-1.5 UL94V0 1.7 1.9 0.75 22-16 1box(100pc) 1 PTVY1-12 06686356 10.06 SGD
In stock
- - - - - - - - - - 1box(100pc) 1 PTVY1-16 55875523 12.22 SGD
In stock
- - - - - - - - - - 1box(100pc) 1 PTVY2-16 55875532 14.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
illumination
5
From Japan
On 2017-11-25 19:32:49
The real cheapest thing is that the cover cracks due to crimping, but this did not have it. I think that it is easy to use.
This review is about item#6686374.
Electrical construction
1
From Japan
On 2017-04-20 07:23:03
It is short and does not stick to a wagon, I do not know what it can be used for if it does not add to a wago. I threw it all away. I can not help anything.
This review is about item#6686374.
Instead of ferrule terminal
5
From Japan
On 2017-01-13 15:56:09
The coating is a little thinner and more soft than it is.
This review is about item#6686374.
Electrical construction
5
From Japan
On 2016-06-30 07:45:34
It can be used normally. There is no particular problem.
This review is about item#06686356.
Electrical construction
1
From Japan
On 2015-10-08 17:28:29
The pin is short and the sticking of the terminal is subtle
This review is about item#06686365.

Related Products