Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket & wrench set

4.32 (25)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use other than intended purpose., Do not use other than intended purpose., This product is manufactured in Japanese standards. Please check the specification before you order., Do not use other than intended purpose., Do not use other than intended purpose.
Plug Angle (mm)
12.7
Material
Chrome Vanadium Steel
Set Contents
Socket: 10,11,12,13,14,17,19,22,24mm Ratchet Handle Extension Bar 127mm T type Slide Handle Spark Plug Socket 21mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1set(13pc) 1 06686523 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 3
2 star 1
1 star 1
Review Rating: 4.32
25 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2018-02-21 20:10:27
The purchase consideration was purchase to remove the rear wheel of the original I used it for car muffler exchange, but it was easy to exchange
This review is about item#6686523.
Car Maintenance
4
From Japan
On 2018-01-05 20:12:34
Although it is extremely common in the monotaro brand, it can be used without any problems without having paint peeling or scratches in advance in some places.
This review is about item#6686523.
Machine maintenance
4
From Japan
On 2017-11-13 17:28:10
I bought it as a spare for maintenance. It is a feeling that I can use it so much for the price. It is enough as an introduction to maintenance. However, looking out from the case, there was a little feeling of use, there was also paint peeling. Without that, it was five stars.
This review is about item#6686523.
When attaching and detaching flange pipe.
5
From Japan
On 2017-09-28 12:53:25
It can be used especially with other manufacturers and the price is also affordable.
This review is about item#6686523.
truck
5
From Japan
On 2017-09-20 16:48:40
Price range is also cheap, very easy to use and conveniently used.
This review is about item#6686523.
Maintenance tool
5
From Japan
On 2017-09-14 11:33:57
It was a solid article. We are considering purchasing another set.
This review is about item#6686523.
Car tapping
3
From Japan
On 2017-09-13 21:51:13
I did not expect much, but it was still a product with price ...
This review is about item#6686523.
Track maintenance
5
From Japan
On 2017-05-18 20:06:00
It was cheap so I did not expect much, but it seems to be strong so I can use it enough, I am satisfied.
This review is about item#6686523.
Machine installation
2
From Japan
On 2017-05-09 09:37:55
Painting traces etc are sparse It is useless because it is cheap but I wanted you to ship it in a slightly more beautiful state.
This review is about item#6686523.
During machine maintenance
5
From Japan
On 2017-04-05 07:54:49
Although I bought it with no good (rude) I think that it has become a solid feeling with a heavier feeling than I thought. I think that I will repeat.
This review is about item#06686523.

Related Products