Buy more than* S$200* and get FREE SHIPPING

LEVELLING FOOTS

5.00 (1)
...see all>
Product Options
ADD TO CART
A Material Dimensions C (mm) Dimensions B (mm) Surface Processing Weight (g) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
A Material Dimensions C (mm) Dimensions B (mm) Surface Processing Weight (g) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
(Details) M20x1.5 S45C, S45C 27, 27 8, 8 Nickel plating 50, 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 06710874 7.99 SGD
In stock
(Details) M24x1.5 S45C, S45C 30, 30 8, 8 Nickel plating 50, 50   1PC 1 06710883 10.99 SGD
Shipped after 2018-05-31
(Details) M20x1.5 SUS304, SUS303 27, 27 8, 8 - 50, 50   1PC 1 06710926 13.99 SGD
Shipped after 2018-05-31
(Details) M16x2 SUS304, SUS303 24, 24 13, 13 - 37, 37   1PC 1 06710987 5.99 SGD
Shipped after 2018-05-31
(Details) M24x1.5 SUS304, SUS303 30, 30 8, 8 - 50, 50   1PC 1 06710935 15.99 SGD
Shipped after 2018-05-31
(Details) M20x2.5 S45C, S45C 30, 30 16, 16 Nickel plating 62, 62   1PC 1 06710962 5.99 SGD
Shipped after 2018-05-31
(Details) M12x1.75 SUS304, SUS303 19, 19 10, 10 - 17, 17   1PC 1 06710978 5.99 SGD
Shipped after 2018-05-31
(Details) M16x1.5 S45C, S45C 24, 24 8, 8 Nickel plating 50, 50   1PC 1 06710865 9.99 SGD
Shipped after 2018-05-31
(Details) M16x1.5 SUS304, SUS303 24, 24 8, 8 - 50, 50   1PC 1 06710917 13.99 SGD
Shipped after 2018-05-31
(Details) M12x1.75 S45C, S45C 19, 19 10, 10 Nickel plating 17, 17   1PC 1 06710944 5.99 SGD
Shipped after 2018-05-31
(Details) M16x2 S45C, S45C 24, 24 13, 13 Nickel plating 37, 37   1PC 1 06710953 8.99 SGD
Shipped after 2018-05-31
(Details) M32x1.5 S45C, S45C 41, 41 12, 12 Nickel plating 50, 50   1PC 1 06710892 16.99 SGD
Shipped after 2018-05-31
(Details) M36x1.5 S45C, S45C 46, 46 12, 12 Nickel plating 100, 100   1PC 1 06710908 13.99 SGD
Shipped after 2018-05-31
(Details) M20x2.5 SUS304, SUS303 30, 30 16, 16 - 62, 62   1PC 1 06710996 6.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw adjustment
5
From Japan
On 2016-12-16 11:52:25
M32 nut is usually not available, so there is handling, it was very helpful. I could use it without problems at all.
This review is about item#6710892.

Related Products