Buy more than* S$200* and get FREE SHIPPING

Polishing Belt

3.83 (6)
Base Material
cotton cloth
Dimension (mm)
10x330
...see all
Product Options
ADD TO CART
Belt Length (mm) Belt Width (mm) Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Length (mm) Belt Width (mm) Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Ceramic abrasive grains 100 1Box(50PC) 1 #100 06712204 49.15 SGD
In stock
- - Ceramic abrasive grains 40 1Box(50PC) 1 #40 06712177 49.72 SGD
In stock
330 10 Ceramic abrasive grain 60 1box(50pc) 1 #60 06712186 49.27 SGD
In stock
330 10 Ceramic abrasive grain 80 1box(50pc) 1 #80 06712195 49.27 SGD
In stock
330 10 Ceramic abrasive grain 120 1box(50pc) 1 #120 06712213 49.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Polishing of metal
5
From Japan
On 2017-01-19 09:36:22
Since early in the consumable parts, it will be saved is the cheap price.
This review is about item#6712213.
Polishing of fine ledge at the time of the race vehicle production
4
From Japan
On 2016-08-26 16:45:41
Easy to use than have the manufacturer to use from the previous
This review is about item#6712186.
Milling processing other
5
From Japan
On 2016-07-22 10:29:53
Still I bought because you can buy cheaper than Buhin'ya you are using not bad also has about say, but do not use only one. Satisfied that considering the cost-effective I think that I can. I very good if there is no variation in the have to out go with the future, but ...
This review is about item#06712213.
Deburr
2
From Japan
On 2015-08-27 09:52:57
The price is cheap, but was 0 total your Tokukan because life is too short compared to those of well-known manufacturers. Fatal problem immediately expire in the joint after use there was nothing present.
Cutting of metal
2
From Japan
On 2015-08-27 00:48:04
It will be on the comparison of the 3M but cutting force at the time of a new article is good. Just have is now one step. 3M of things but you can use up to the verge of the polishing part flake off It does not seem to be the durability of up to there. Even in a state that can be used up in such a bad finish of the seam Belt is off. It will get stuck there because the seam of the cut is large Will stop the rotation of the belt (it is often idle)
This review is about item#06712213.
Polishing of small parts of the parts
5
From Japan
On 2015-06-10 07:01:55
I think that good.
This review is about item#06712213.

Related Products