Buy more than* S$200* and get FREE SHIPPING

Mini Clipboards

4.67 (3)
Storage Number of Sheets
40
Material
Body / ABS resin, lever-pen holder / POM
...see all>
Product Options
ADD TO CART
Size Color Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99 x 240 vertical Blue Violet 114 266 1Sheet 1 A-961U 76127292 5.99 SGD
In stock
A6 vertical Black 120 176 1Sheet 1 A-975U 76127432 3.99 SGD
In stock
90 x 206 vertical Black 105 234 1Sheet 1 A-960U 76127274 4.99 SGD
In stock
90 x 206 vertical Blue Violet 105 234 1Sheet 1 A-960U 76127265 4.99 SGD
Shipped after 2018-01-26
B6 vertical Blue Violet 148 208 1Sheet 1 A-971U 76127353 4.99 SGD
In stock
A6 vertical Blue Violet 120 176 1Sheet 1 A-975U 76127423 3.99 SGD
In stock
B6 vertical Black 148 208 1Sheet 1 A-971U 76127362 4.99 SGD
Shipped after 2018-01-29
A6 vertical Blue 120 176 1Sheet 1 A-975U 76127441 -
Discontinued
[x]
B6 vertical Blue 148 208 1Sheet 1 A-971U 76127371 -
Discontinued
[x]
99 x 240 vertical Blue 114 266 1Sheet 1 A-961U 76127317 -
Discontinued
[x]
99 x 240 vertical Black 114 266 1Sheet 1 A-961U 76127301 5.99 SGD
In stock
90 x 206 vertical Blue 105 234 1Sheet 1 A-960U 76127283 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Prevent loss of slips
4
From Japan
On 2016-07-05 09:22:13
I bought it because it is just a good slip size. There are inexpensive (about 100 yen) counterparts made of recycled materials of other companies, so I would like to develop a more inexpensive type.
This review is about item#76127274.
Delivery note arrangement
5
From Japan
On 2014-06-18 07:59:33
I think the clip is solid and it is very good. If possible there will be more colors if there are more colors.
This review is about item#76127265.
Used to hold daily work daily reports used
5
From Japan
On 2014-06-13 14:26:21
It is possible to hold the state that the mouth opened clip is opened, it is very convenient to stop the mouth with one touch.
This review is about item#76127371.

Related Products