Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double torsion spring

4.00 (4)
Material
SUS304WPB
...see all>
Product Options
ADD TO CART
Free Angle (°) Spring Constant (N/mm [degree ]) Wire Diameter (phi mm) Inner Diameter (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Free Angle (°) Spring Constant (N/mm [degree ]) Wire Diameter (phi mm) Inner Diameter (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 0.57 0.6 5 (1)5,(2)10,(3)16   1bag(2pc) 1 F7552 07498365 5.99 SGD
In stock
135 13.9 1.6 10 (1)8,(2)20,(3)30   1bag(2pc) 1 F7559 07498435 12.99 SGD
In stock
90 53.6 2.3 14 (1)16,(2)28,(3)40   1bag(2pc) 1 F7577 07498618 16.99 SGD
In stock
135 5.54 1.2 8 (1)7,(2)16,(3)24   1bag(2pc) 1 F7557 07498417 9.99 SGD
In stock
135 22.6 2 12 (1)10,(2)24,(3)35   1bag(2pc) 1 F7562 07498462 14.99 SGD
In stock
90 6.44 1 6 (1)5,(2)12,(3)18   1bag(2pc) 1 F7569 07498532 7.99 SGD
In stock
90 7.03 1.2 8 (1)7,(2)16,(3)24   1bag(2pc) 1 F7571 07498557 8.99 SGD
In stock
90 17.6 1.6 10 (1)8,(2)20,(3)30   1bag(2pc) 1 F7573 07498575 12.99 SGD
In stock
90 27.2 2 12 (1)10,(2)24,(3)35   1bag(2pc) 1 F7576 07498602 13.99 SGD
In stock
135 11.8 1.6 10 (1)8,(2)20,(3)30   1bag(2pc) 1 F7560 07498444 12.99 SGD
In stock
135 4.63 1 6 (1)5,(2)12,(3)18   1bag(2pc) 1 F7555 07498392 7.99 SGD
In stock
135 28.1 2 12 (1)10,(2)24,(3)35   1bag(2pc) 1 F7561 07498453 14.99 SGD
In stock
135 1.59 0.8 5.5 (1)5.5,(2)11,(3)17   1bag(2pc) 1 F7554 07498383 6.99 SGD
In stock
135 34 2.3 14 (1)16,(2)28,(3)40   1bag(2pc) 1 F7564 07498487 16.99 SGD
In stock
135 0.75 0.6 5 (1)5,(2)10,(3)16   1bag(2pc) 1 F7551 07498356 5.99 SGD
Shipped after 2018-06-26
90 4.46 1 6 (1)5,(2)12,(3)18   1bag(2pc) 1 F7570 07498548 7.99 SGD
In stock
135 3.51 1 6 (1)5,(2)12,(3)18   1bag(2pc) 1 F7556 07498408 7.99 SGD
In stock
90 35.6 2 12 (1)10,(2)24,(3)35   1bag(2pc) 1 F7575 07498593 13.99 SGD
In stock
135 2.11 0.8 5.5 (1)5.5,(2)11,(3)17   1bag(2pc) 1 F7553 07498374 6.99 SGD
In stock
135 4.46 1.2 8 (1)7,(2)16,(3)24   1bag(2pc) 1 F7558 07498426 9.99 SGD
In stock
90 0.72 0.6 5 (1)5,(2)10,(3)16 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 F7566 07498505 6.99 SGD
Shipped after 2018-06-27
90 2.03 0.8 5.5 (1)5.5,(2)11,(3)17 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 F7568 07498523 9.99 SGD
Shipped after 2018-06-27
90 13.5 1.6 10 (1)8,(2)20,(3)30 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 F7574 07498584 13.99 SGD
Shipped after 2018-06-27
135 42.2 2.3 14 (1)16,(2)28,(3)40 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 F7563 07498478 17.99 SGD
Shipped after 2018-06-27
90 1.04 0.6 5 (1)5,(2)10,(3)16 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 F7565 07498496 8.99 SGD
Shipped after 2018-06-27
90 5.38 1.2 8 (1)7,(2)16,(3)24 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 F7572 07498566 9.99 SGD
Shipped after 2018-06-27
90 2.93 0.8 5.5 (1)5,(2)11,(3)17 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 F7567 07498514 9.99 SGD
Shipped after 2018-06-27
90 41 2.3 14 (1)16,(2)28,(3)40 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 F7578 07498627 22.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Repair of the door post of the door post
5
From Japan
On 2018-03-24 21:06:23
Since the spring of the door post posting entrance that I was using for a long time was rusted and it became an idiot and it was not closed, I was looking for something of a similar shape on the net etc, but there was not the same thing. It is the product of this stainless steel that puts his eyes on as a substitute, and although the spring is weak a bit with one piece, it secured the predetermined repulsion power by using both of the two sets.
This review is about item#7498505.
It was saved.
4
From Japan
On 2017-10-22 17:51:28
As a substitute for a broken spring, Although it was slightly different in size, I misunderstood ....
This review is about item#7498514.
Repair of detachment metal fittings of crane hooks
2
From Japan
On 2017-08-17 10:05:51
Actually, the size does not fit and it does not use. I'm going to use it for other things so keep it. It is hard to find because there is little description of the size, it is useless because I asked for it by bad, but I think that it is even better if there is a dimension specification.
This review is about item#7498374.
Panasonic's mailbox repair
5
From Japan
On 2017-05-20 11:51:10
The spring of the mouthpiece receiving mouth broke, and rainwater came to enter. I bought a spring that I could use in my neighbors DIY and repaired emergency, but it did not work, I was in trouble. When I found this, I bought it, it fitted perfectly and I could repair it perfectly.
This review is about item#7498356.