Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2-Hole Punches

4.00 (3)
Hole Intervals (mm)
80
Perforation Capacity (Number of Sheets)
23
Dimensions (Width x Length x Height ) (mm)
124 x 118 x 127 (stopper when using 59)
Hole Diameter (phi mm)
6
Weight (g)
425
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Charcoal 1PC 1 DP-23DarkGray 76148037 -
Discontinued
[x]
Blue 1PC 1 DP-23Blue 76148046 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Document arrangement
3
From Japan
On 2016-10-18 16:19:00
I think that the gauge part does not depend a little, but I think that the lightness of drilling is very good.
This review is about item#76148037.
Document preparation
4
From Japan
On 2016-10-08 18:11:51
Because it is a product I was using before, there is not it separately.
This review is about item#76148037.
Filing
5
From Japan
On 2015-04-23 15:24:14
Drilling with light force can be done easily. It is also nice to be able to store compactly by lowering the handle and locking it.
This review is about item#76148037.

Related Products