Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chalk Line Reel Perfect Sumitsubo GUN 6m

Caution
※ When Chalco was missing at the time of the yarn tension, it may Calco needle injury flying. Please firmly stab so that Chalco is not missing. ※ rewind to increase or decrease the speed back while pressing lightly on the reel handle is at the time, avoid
Yarn thickness (mm)
0.6, 0.6
Thread Automatic Rolling-up Length (m)
6, 6
Thread Length (m)
15, 15
TRUSCO Part Number
753-7832, 753-7832
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 07323137 27.99 SGD
In stock
ADD TO CART

Related Products