Buy more than* S$200* and get FREE SHIPPING

Snap-in Valve

Compatible Rim holes (mm)
Phi11.5
Maximum Working Pressure (kPa)
450(65psi)
Width (phi mm)
19/15
Overall Length (mm)
42
Material
Rubber, brass
Specification
Use general core (No,9100), without cap and seal.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(100PC) 1 522228 07408013 52.50 SGD
In stock
ADD TO CART

Related Products