Buy more than* S$200* and get FREE SHIPPING

For concrete diamond cutter (dry)

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Diamond Layer Width(mm)
10
Ring Dimensions (mm)
20/22/25.4
Hole Diameter (phi mm)
30.5
...see all>
Product Options
ADD TO CART
Diamond Layer Thickness (mm) Outer Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diamond Layer Thickness (mm) Outer Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 255 492-3421 1sheet 1 AGFC-10 08422837 179.99 SGD
In stock
2.8 305 492-3430 1sheet 1 AGFC-12 08422846 199.99 SGD
In stock
3.2 355 - 1sheet 1 AGFC-14 08422855 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hume tube cutting
5
From Japan
On 2017-04-03 17:13:39
I think that it is new. I wonder if I can finish it any longer? I will try hard.
This review is about item#8422846.
Cutting of Reinforced Concrete
5
From Japan
On 2016-03-27 14:47:15
I used a diamond cutter from various manufacturers, but now I am setting up with this product of Motoyuki. Price, durability, sharpness I think that all can be evaluated. I'm glad that I could have chosen some hole diameters.
This review is about item#08422837.
Secondary product cutting
5
From Japan
On 2015-04-03 20:34:50
It is good to have less wear on the side It is nice to have a size of 16 inch
This review is about item#08422855.

Related Products