Buy more than* S$200* and get FREE SHIPPING

Wiring Tap Connector (White)

4.48 (23)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original. There are cases, the color may change little.
Covering Outer Diameter (mm)
1.0-1.8
Compatible Electric Wire (mm2)
0.18-0.36
Color
white
Material
(Main unit) Nylon, (Contact) Made of tin-plated brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(20pc) 1 - 07497823 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 2
2 star 0
1 star 0
Review Rating: 4.48
23 Customer Reviews
The reviews are automatic translation.
Private use
5
From Japan
On 2018-05-01 12:09:27
I have already ordered repeatedly, but I always use it even if it is cheap.
This review is about item#7497823.
Car tapping
5
From Japan
On 2018-04-27 17:55:42
I bought it for branching of a thin line. After installation, it was fixed with insulation lock just in case. I think that things and prices are also so so.
This review is about item#7497823.
Used for thin film wiring called slim code
4
From Japan
On 2018-04-18 12:59:26
It is used for wiring of slim type which is recently used for vehicles. Unlike red and blue, it has 2 contacts and it is handy as it is small. I think it would be good if the outer material has elasticity a bit more than the 4 stars Because it is a matter of taste. Although it costs a good price, it is inexpensive because it is much cheaper than the original home.
This review is about item#7497823.
Car navigation installation time
4
From Japan
On 2018-03-24 15:21:01
The amount is expensive! It would be nice if there were more quantities in it.
This review is about item#7497823.
Automotive electrical equipment
5
From Japan
On 2018-01-23 19:34:33
This is wonderful. It is unusual to purchase things of a certain company.
This review is about item#7497823.
ETC power takeout etc. on the back of the audio etc.
5
From Japan
On 2017-11-09 14:45:57
Because it is often used, it is handy also useful for connecting thin lines with easy operation. I think that there is no problem at all because there is not much to detach once it is used.
This review is about item#7497823.
Audio wiring processing
5
From Japan
On 2017-10-21 09:04:06
Unchanged quality as domestic manufacturer's items. Cospa is also nice. It can be used at ease.
This review is about item#7497823.
Car wiring
4
From Japan
On 2017-06-16 08:50:21
I do not mind the difference in quality with major manufacturer products. I think that it is excellent in cost performance. From now on I will use this item.
This review is about item#07497823.
Branch of thin line
5
From Japan
On 2017-02-24 23:25:29
Ehmon also has the same items, but it is enough to consider COSPA, performance. I think I will ask again if it runs out.
This review is about item#7497823.
Car wiring
4
From Japan
On 2017-02-11 08:48:37
Since the connecting portion of the lid is short, it can not break easily with one hand by interference
This review is about item#07497823.

Related Products