Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gypsum Board Saw Spare Blade

Blade Thickness (mm)
1.25
Blade Length (mm)
100
Material
SK material
Compatible Body
63-6632
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCack(2Sheet) 1 01301396 -
Discontinued
[x]
ADD TO CART