Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rubber pulley belt

4.09 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (phi mm)
1.8
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 20701 07503764 1.99 SGD
In stock
- 1pc 1 20703 07503782 2.99 SGD
In stock
1.8 1pc 1 20704 07503798 2.99 SGD
In stock
1.8 1pc 1 20705 07503807 3.99 SGD
In stock
- 1pc 1 20702 07503773 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Repair of audio equipment
3
From Japan
On 2017-10-30 17:16:07
Regarding the quality of goods, no comment at the present time, durability in this kind of matter is a problem, but this is not immediately understood. Although it can be said to rubber and plastics in general, durability is a mystery to the user (it seems to be quite different depending on the formulation.) There is no choice but to trust manufacturers and trading companies. The size display of the product is thickness / inner diameter, but depending on the manufacturer, it is thickness and inner circumference. I want this on the net screen to write more clearly. It is hard to understand on the screen.
This review is about item#7503798.
Equipment change parts.
4
From Japan
On 2017-04-17 14:47:56
I can not select the size that I can not select the size type. There is no dissatisfaction if you can choose at least 2 mm fly.
This review is about item#7503764.
Video deck repair
3
From Japan
On 2017-03-28 01:04:34
I wanted a square belt of about 2.5 mm and I ordered this product which was searched with "rubber square belts" and found out that it was a round cross section looking at the one that arrived. In order to avoid misunderstanding, I want you to know that it is a round cross section with product name or explanation.
This review is about item#7503782.
Handmade model
4
From Japan
On 2017-03-27 11:29:13
Purchased as belt of belt wheel pulley. Very good very low elongation but too high and 4 stars.
This review is about item#7503773.
To the motor connection of the timer equipment.
5
From Japan
On 2017-02-21 22:55:42
The size was perfect. I will be stronger than the one that was attached first.
This review is about item#7503773.
I tried trying to replace the rubber drive of the cassette accommodating portion of the cassette tape deck that caused the rubber deterioration due to rubber deterioration.
5
From Japan
On 2017-02-04 17:09:08
Thanks to you I can safely drive and I was able to use it to play the necessary cassette tape. Originally the product was a belt with a shape close to a triangle, but we could move the pulley even with the round shape of this product. Even if I asked the manufacturer for a repair request, it was an old cassette deck so I do not have any parts, I think whether a high cost of repair was taken.
This review is about item#7503764.
Register recording For driving paper feed
5
From Japan
On 2017-01-22 16:21:52
Record register record that lasted 15 years We changed the belt for driving paper feed deterioration and became to idle and replaced. The removed belt is fairly thick compared to what I bought, but it functions normally.
This review is about item#7503764.
Karakuri clock repair
5
From Japan
On 2016-05-09 18:44:37
Size (length, thickness) was also perfect.
This review is about item#07503782.
Mechanical repair
1
From Japan
On 2015-08-05 15:24:30
Although it is not written in the item description, 80 is the diameter and not the circumference, so please pay attention to the size if you buy it.
This review is about item#07503782.
Prototype production
5
From Japan
On 2015-08-01 15:30:06
Because it can be glued with instant adhesive, a belt of any length can be made. Ideal for Tamiya's pulley set.
This review is about item#07503807.

Related Products