Buy more than* S$200* and get FREE SHIPPING

Mall Cutter

4.75 (8)
Purpose
Cutting of mall, hose, living tree, rope, etc up to 20mm, Cutting of mall, hose, living tree, rope, etc up to 20mm
Maximum opening diameter (mm)
55
Blade Length (mm)
70
Angle Adjustment Range
90,75,60,45 degree
Overall Height (mm)
About 60
Weight (g)
410
Overall Length (mm)
About 222
Width (mm)
About 102
Material
(Body) zinc alloy, (blade portion) carbon steel SK5, (shank) PVC, (guide section) aluminum alloy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 07508427 33.53 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Mall processing of up to No. 0 to 3 issue about
5
From Japan
On 2016-07-22 21:11:19
I tried to make a right angle of 45 degrees angle immediately in the No. 1 mall from reaching, but I thought that can be used without also good problem sharpness. I also feel a little heavy, but I thought that there is no problem since it is not in the work of every day, every time. Since the lock is also of course with is when you do not want to use it is likely to also help in the prevention of accidents.
This review is about item#07508427.
Mall cut
5
From Japan
On 2015-12-02 22:15:54
At a price of affordable it has to allow used to rookie
This review is about item#07508427.
When the mall construction
5
From Japan
On 2015-10-07 19:44:56
What we were looking for was found
This review is about item#07508427.
Extension work
5
From Japan
On 2015-09-06 14:46:53
Angle cut is easy.
This review is about item#07508427.
To cut the different purchased Mall
5
From Japan
On 2015-09-01 18:49:59
It was purchased in order to cut another purchased mall. Sharpness, cut of clean is, the goodness of work efficiency, has been satisfactory.
This review is about item#07508427.
Mall wiring work
5
From Japan
On 2015-04-23 20:52:18
Deviation of the angle even less is sharpness was also good
This review is about item#07508427.
Cut of heat-shrinkable tubing
5
From Japan
On 2015-04-15 20:18:23
Although slightly heavier than the other products, easy to use with a long blade length.
This review is about item#07508427.
Cutting of the indoor mall
3
From Japan
On 2015-03-13 15:28:54
Purchase because the price was cheap. Since shortly after from the start to use still, especially without a problem.
This review is about item#07508427.

Related Products