Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuji low-pressure three-phase motor (indoor use)

3.00 (4)
...see all>
Product Options
ADD TO CART
Dimensions LE (mm) Dimension K(mm) Dimensions Z2(mm) Dimension S (mm) Heat Resistance Class Number of Poles Dimension LA (mm) Dimension G(mm) Dimensions Z1(mm) Dimension F (mm) Dimensions QR (mm) Mounting Method LZ Dimensions (mm) Dimensions J (mm) Dimension W (mm) Dimensions A (mm) Dimensions XB (mm) Output (kW) LC Dimensions (mm) Dimensions N (mm) Dimension T (mm) Frame Starting Method Weight (kg) LB Dimensions (mm) Dimensions M (mm) Dimensions z2 (mm) Rated Voltage (V) Paint Color Frame Number Rated Speed (min-1r.p.m) Dimensions z1 (mm) Rating Dimension U(mm) Insulation Assortment Dimensions C (mm) Protection Structure Dimensions LR (mm) Dimension r (mm) Protection System Dimensions E (mm) Using Periphery Altitude (m) Standard Dimensions LN (mm) Operating Humidity Range Dimensions KG (mm) Rated Frequency (Hz) Dimension H (mm) Dimensions LL (mm) Dimensions KD (mm) Rated Current (A) Dimensions KA (mm) Dimensions L (mm) Dimensions LG (mm) Dimension Q(mm) Dimensions KL (mm) Dimensions D (mm) Installation Location Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions LE (mm) Dimension K(mm) Dimensions Z2(mm) Dimension S (mm) Heat Resistance Class Number of Poles Dimension LA (mm) Dimension G(mm) Dimensions Z1(mm) Dimension F (mm) Dimensions QR (mm) Mounting Method LZ Dimensions (mm) Dimensions J (mm) Dimension W (mm) Dimensions A (mm) Dimensions XB (mm) Output (kW) LC Dimensions (mm) Dimensions N (mm) Dimension T (mm) Frame Starting Method Weight (kg) LB Dimensions (mm) Dimensions M (mm) Dimensions z2 (mm) Rated Voltage (V) Paint Color Frame Number Rated Speed (min-1r.p.m) Dimensions z1 (mm) Rating Dimension U(mm) Insulation Assortment Dimensions C (mm) Protection Structure Dimensions LR (mm) Dimension r (mm) Protection System Dimensions E (mm) Using Periphery Altitude (m) Standard Dimensions LN (mm) Operating Humidity Range Dimensions KG (mm) Rated Frequency (Hz) Dimension H (mm) Dimensions LL (mm) Dimensions KD (mm) Rated Current (A) Dimensions KA (mm) Dimensions L (mm) Dimensions LG (mm) Dimension Q(mm) Dimensions KL (mm) Dimensions D (mm) Installation Location Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 24j6 E 4 - - - 62.5 - Interior IMB3(F11) - - - - - 1.5 - - - Aluminum Full-voltage starting 16.5 - - - Three-phase 200/200/220 MUNSELL N5 (Gray) 90L 1410/1690/1710 - Continuation - - - IP44 - - - 70 1000 or less JIS, JEC, JEM - 100% or less 79 50/60 - - 27 7.0/6.2/6.0 - - - - - - Indoor -20 to +40   1PC 1 MLC1097A 4P 1.5kw 39226302 -
Discontinued
[x]
- - - 14j6 E 4 - - - 45 - Interior IMB3(F11) without terminal box - - - - - 0.4 - - - Steel plate Full-voltage starting 9 - - - Three-phase 200/200/220 MUNSELL N5 (Gray) 71M 1400/1680/1710 - Continuation - - - IP40 - - - 56 1000 or less JIS, JEC, JEM - 100% or less - 50/60 - - - 2.2/2.0/2.0 - - - - - - Indoor -20 to +40   1PC 1 MLH1075A 4P 0.4kw 39226284 -
Discontinued
[x]
- - - 11h6 E 4 - - - 40 - Interior IMB3(F11) without terminal box - - - - - 0.2 - - - Steel plate Start by direct insert 4.8 - - - Three-phase 200/200/220 MUNSELL N5 (Gray) 63M 1410/1690/1710 - Continuation - - - IP40 - - - 50 1000 or less JIS, JEC, JEM - 100% or less - 50/60 - - - 1.3/1.2/1.2 - - - - - - Indoor -20 to +40   1PC 1 MLH1065A 4P 0.2kw 39226275 -
Discontinued
[x]
- 25 - 11h6 120(E) 4 - 2.3 - 40 1.3 Indoor IMB3 No (F11) terminal box - 30 - 68 40 0.1 - 100 - Steel plate Included directly in start-up 4.8 - 128 15 Three-phase 200/200/220 Munsell N5 (gray) 63M 1400/1680/1700 7 Continuity 1 - 63 IP40 - 103 - 50 1000 or less JIS, JEC, JEM - (However, non-condensing) less than 100% - 50/60 119.6 - - 0.63/0.57/0.58 35 171 - 23 - 113 Interior -20 to +40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MLH1062A 4P 0.1kw 01049186 -
Discontinued
[x]
- - - 19j6 E 4 - - - 50 - Interior IMB3(F11) with terminal box - - - - - 0.75 - - - Steel plate Full-voltage starting 14 - - - Three-phase 200/200/220 MUNSELL N5 (Gray) 80M 1410/1690/1720 - Continuation - - - IP44 - - - 62.5 1000 or less JIS, JEC, JEM - 100% or less 69 50/60 - - 22 3.8/3.4/3.4 - - - - - - Indoor -20 to +40   1PC 1 MLH1085M 4P 0.75kw 39226293 -
Discontinued
[x]
- 22 21 14j6 120(E) 4 - 2.3 7 45 0.5 - - 33 5 122 45 0.4 - 115 5 - - 8 - 142 - - - 71M - - - 3 - 71 - - 120 IP40/IP44 56 - JIS C 4210 - - - 50/60 137 - 12x15 - - 242 - 30 89 131 - -20-+40   1pc 1 MLH8075M-4 18816324 209.99 SGD
Shipped after 2018-06-25
- 22 21 11h6 120(E) 4 - 2.3 7 40 1 - - 30 - 115 40 0.2 - 110 - - - 6 - 130 - - - 63M - - - 1 E 63 - - 103 IP40/IP44 50 - JIS C 4210 - - - 50/60 129 - 12x15 - - 218 - 23 89 131 - -20-+40   1pc 1 MLH8065M-4 18816315 159.99 SGD
Shipped after 2018-06-25
- 22, 22, 22 21, 21, 21 11h6, 11h6, 11h6 120(E), 120(E), 120(E) 4, 4, 4 - 2.3, 2.3, 2.3 7, 7, 7 40, 40, 40 1, 1, 1 - - 30, 30, 30 -, -, - 115, 115, 115 40, 40, 40 0.2, 0.2, 0.2 - 110, 110, 110 -, -, - - - 6, 6, 6 - 130, 130, 130 - - - 63M, 63M, 63M - - - 1, 1, 1 E, E, E 63, 63, 63 - - 103, 103, 103 IP40/IP44, IP40/IP44, IP40/IP44 50, 50, 50 - JIS C 4210, JIS C 4210, JIS C 4210 - - -, -, - 50/60, 50/60, 50/60 129, 129, 129 - 12x15, 12x15, 12x15 - -, -, - 218, 218, 218 - 23, 23, 23 89, 89, 89 131, 131, 131 - -20-+40, -20-+40, -20-+40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLH8065M-4-400V 18816333 219.99 SGD
Shipped after 2018-07-03
- 22, 22, 22 21, 21, 21 11h6, 11h6, 11h6 120(E), 120(E), 120(E) 4, 4, 4 - 2.3, 2.3, 2.3 7, 7, 7 40, 40, 40 1, 1, 1 - - 30, 30, 30 -, -, - 72, 72, 72 40, 40, 40 0.1, 0.1, 0.1 - 110, 110, 110 -, -, - - - 4.5, 4.5, 4.5 - 130, 130, 130 - - - 63M, 63M, 63M - - - 1, 1, 1 - 63, 63, 63 - - 103, 103, 103 IP40/IP44, IP40/IP44, IP40/IP44 50, 50, 50 - JIS C 4210, JIS C 4210, JIS C 4210 - - -, -, - 50/60, 50/60, 50/60 123, 123, 123 - -, -, - - -, -, - 175, 175, 175 - 23, 23, 23 -, -, - 120, 120, 120 - -20-+40, -20-+40, -20-+40   1pc 1 MLH8062A-4 18816306 169.99 SGD
Shipped after 2018-06-25
3.5, 3.5, 3.5 - - 14j6, 14j6, 14j6 120(E), 120(E), 120(E) 2, 2, 2 130, 130, 130 - - - 0.5, 0.5, 0.5 - 10, 10, 10 - 5, 5, 5 - - 0.4, 0.4, 0.4 160, 160, 160 - 5, 5, 5 - - 9, 9, 9 110j6, 110j6, 110j6 - - - - 71M, 71M, 71M - - - 3, 3, 3 - - - 30, 30, 30 - IP40/IP44, IP40/IP44, IP40/IP44 - - JIS C 4210, JIS C 4210, JIS C 4210 4, 4, 4 - 110, 110, 110 50/60, 50/60, 50/60 - 232, 232, 232 12x15, 12x15, 12x15 - - 262, 262, 262 10, 10, 10 30, 30, 30 86, 86, 86 131, 131, 131 - -20-+40, -20-+40, -20-+40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLH8075P-2 18816367 319.99 SGD
Shipped after 2018-06-28
- 22, 22, 22 21, 21, 21 14j6, 14j6, 14j6 120(E), 120(E), 120(E) 4, 4, 4 - 2.3, 2.3, 2.3 7, 7, 7 45, 45, 45 0.5, 0.5, 0.5 - - 33, 33, 33 5, 5, 5 122, 122, 122 45, 45, 45 0.4, 0.4, 0.4 - 115, 115, 115 5, 5, 5 - - 8, 8, 8 - 142, 142, 142 - - - 71M, 71M, 71M - - - 3, 3, 3 - 71, 71, 71 - - 120, 120, 120 IP40/IP44, IP40/IP44, IP40/IP44 56, 56, 56 - JIS C 4210, JIS C 4210, JIS C 4210 - - -, -, - 50/60, 50/60, 50/60 137, 137, 137 - 12x15, 12x15, 12x15 - -, -, - 242, 242, 242 - 30, 30, 30 89, 89, 89 131, 131, 131 - -20-+40, -20-+40, -20-+40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLH8075M-4-400V 18816342 309.99 SGD
Shipped after 2018-07-05
3.5, 3.5, 3.5 - - 11h6, 11h6, 11h6 120(E), 120(E), 120(E) 2, 2, 2 130, 130, 130 - - - 1, 1, 1 - 10, 10, 10 - -, -, - - - 0.2, 0.2, 0.2 160, 160, 160 - -, -, - - - 7, 7, 7 110j6, 110j6, 110j6 - - - - 63M, 63M, 63M - - - 1, 1, 1 - - - 23, 23, 23 - IP40/IP44, IP40/IP44, IP40/IP44 - - JIS C 4210, JIS C 4210, JIS C 4210 4, 4, 4 - 95, 95, 95 50/60, 50/60, 50/60 - 217, 217, 217 12x15, 12x15, 12x15 - - 240, 240, 240 10, 10, 10 23, 23, 23 86, 86, 86 131, 131, 131 - -20-+40, -20-+40, -20-+40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLH8065P-2 18816358 229.99 SGD
Shipped after 2018-06-28
3.5, 3.5, 3.5 - - 14j6, 14j6, 14j6 120(E), 120(E), 120(E) 4, 4, 4 130, 130, 130 - - - 0.5, 0.5, 0.5 - 10, 10, 10 - 5, 5, 5 - - 0.4, 0.4, 0.4 160, 160, 160 - 5, 5, 5 - - 9, 9, 9 110j6, 110j6, 110j6 - - - - 71M, 71M, 71M - - - 3, 3, 3 - - - 30, 30, 30 - IP40/IP44, IP40/IP44, IP40/IP44 - - JIS C 4210, JIS C 4210, JIS C 4210 4, 4, 4 - 110, 110, 110 50/60, 50/60, 50/60 - 232, 232, 232 12x15, 12x15, 12x15 - - 262, 262, 262 10, 10, 10 30, 30, 30 86, 86, 86 131, 131, 131 - -20-+40, -20-+40, -20-+40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLH8075P-4-400V 18816394 389.99 SGD
Shipped after 2018-06-28
- 22, 22, 22 21, 21, 21 11h6, 11h6, 11h6 120(E), 120(E), 120(E) 2, 2, 2 - 2.3, 2.3, 2.3 7, 7, 7 40, 40, 40 1, 1, 1 - - 30, 30, 30 -, -, - 115, 115, 115 40, 40, 40 0.2, 0.2, 0.2 - 110, 110, 110 -, -, - - - 6, 6, 6 - 130, 130, 130 - - - 63M, 63M, 63M - - - 1, 1, 1 - 63, 63, 63 - - 103, 103, 103 IP40/IP44, IP40/IP44, IP40/IP44 50, 50, 50 - JIS C 4210, JIS C 4210, JIS C 4210 - - -, -, - 50/60, 50/60, 50/60 129, 129, 129 - 12x15, 12x15, 12x15 - -, -, - 218, 218, 218 - 23, 23, 23 89, 89, 89 131, 131, 131 - -20-+40, -20-+40, -20-+40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLH8065M-2 18816288 209.99 SGD
Shipped after 2018-06-28
- 22, 22, 22 21, 21, 21 14j6, 14j6, 14j6 120(E), 120(E), 120(E) 2, 2, 2 - 2.3, 2.3, 2.3 7, 7, 7 45, 45, 45 0.5, 0.5, 0.5 - - 33, 33, 33 5, 5, 5 122, 122, 122 45, 45, 45 0.4, 0.4, 0.4 - 115, 115, 115 5, 5, 5 - - 8, 8, 8 - 142, 142, 142 - - - 71M, 71M, 71M - - - 3, 3, 3 - 71, 71, 71 - - 120, 120, 120 IP40/IP44, IP40/IP44, IP40/IP44 56, 56, 56 - JIS C 4210, JIS C 4210, JIS C 4210 - - -, -, - 50/60, 50/60, 50/60 137, 137, 137 - 12x15, 12x15, 12x15 - -, -, - 242, 242, 242 - 30, 30, 30 89, 89, 89 131, 131, 131 - -20-+40, -20-+40, -20-+40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLH8075M-2 18816297 289.99 SGD
Shipped after 2018-07-03
3.5, 3.5, 3.5 - - 11h6, 11h6, 11h6 120(E), 120(E), 120(E) 4, 4, 4 130, 130, 130 - - - 1, 1, 1 - 10, 10, 10 - -, -, - - - 0.2, 0.2, 0.2 160, 160, 160 - -, -, - - - 7, 7, 7 110j6, 110j6, 110j6 - - - - 63M, 63M, 63M - - - 1, 1, 1 - - - 23, 23, 23 - IP40/IP44, IP40/IP44, IP40/IP44 - - JIS C 4210, JIS C 4210, JIS C 4210 4, 4, 4 - 95, 95, 95 50/60, 50/60, 50/60 - 217, 217, 217 12x15, 12x15, 12x15 - - 240, 240, 240 10, 10, 10 23, 23, 23 86, 86, 86 131, 131, 131 - -20-+40, -20-+40, -20-+40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLH8065P-4 18816376 189.99 SGD
Shipped after 2018-08-01
3.5, 3.5, 3.5 - - 14j6, 14j6, 14j6 120(E), 120(E), 120(E) 4, 4, 4 130, 130, 130 - - - 0.5, 0.5, 0.5 - 10, 10, 10 - 5, 5, 5 - - 0.4, 0.4, 0.4 160, 160, 160 - 5, 5, 5 - - 9, 9, 9 110j6, 110j6, 110j6 - - - - 71M, 71M, 71M - - - 3, 3, 3 - - - 30, 30, 30 - IP40/IP44, IP40/IP44, IP40/IP44 - - JIS C 4210, JIS C 4210, JIS C 4210 4, 4, 4 - 110, 110, 110 50/60, 50/60, 50/60 - 232, 232, 232 12x15, 12x15, 12x15 - - 262, 262, 262 10, 10, 10 30, 30, 30 86, 86, 86 131, 131, 131 - -20-+40, -20-+40, -20-+40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLH8075P-4 18816385 269.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Automatic switchgear of greenhouse
2
From Japan
On 2014-07-01 12:29:52
Of the two bought, one base was bent. Fortunately it is good because it is a range that you can adjust by yourself, but like this in a brand new product I think that I want to avoid products of this manufacturer in the future.
This review is about item#39226275.
For repair
2
From Japan
On 2014-06-19 18:10:40
The installation wiring of the picture and the drawing are different, I want you to post a correct picture
This review is about item#39226284.
Driving transport machinery
3
From Japan
On 2013-05-27 21:17:16
This time I bought it as a spare.
This review is about item#39226275.
Used as a blower motor.
5
From Japan
On 2013-03-23 17:01:53
Vibration is small, sound is quiet and very good.
This review is about item#39226302.

Related Products