Buy more than* S$200* and get FREE SHIPPING

Pressurized spray gun

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Paint Container
1.0L
Paint Nozzle Diameter (phi mm)
2.5
Indispensability Compressor (kw)
1.5
Air Pressure (Mpa)
0.34
Air Consumption (L/min)
310
Weight (g)
550
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CREAMY97Z-25 07513503 229.99 SGD
In stock
ADD TO CART

Related Products