Buy more than* S$200* and get FREE SHIPPING

TiN Coating Straight Drill

4.17 (64)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Point Angle (Degree)
118
Material
HSS
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
4.2 55 84 1pc 1 07571174 2.99 SGD
In stock
3.3 46 74 1pc 1 07571122 2.99 SGD
Shipped after 2018-03-06
3.5 46 74 1pc 1 07571147 2.99 SGD
In stock
2.5 36 62 1pc 1 07571095 1.99 SGD
In stock
5 63 94 1pc 1 07571208 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 8
3 star 8
2 star 3
1 star 5
Review Rating: 4.17
64 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2018-02-08 18:53:47
The price was inexpensive, the quality was perfectly smooth and the work was done.
This review is about item#7571262.
A 10 mm hole was made in the iron plate, and it was increased to 12 mm.
4
From Japan
On 2018-01-30 17:45:57
Very smooth drilling is possible and it is satisfactory. I got 60 places, but durability is no problem.
This review is about item#7571332.
Maintenance of the motorcycle
4
From Japan
On 2018-01-26 20:58:13
I regularly patronize for the maintenance of the bike.
This review is about item#7571068.
For the handling of iron parts
5
From Japan
On 2018-01-23 10:35:53
It is a good product that sharpness is good and smooth work progresses and lasts long.
This review is about item#7571147.
Processing of hobbies
5
From Japan
On 2018-01-15 16:31:17
It is titanium coated so it can be cut very well and it is quite good to have a blade.
This review is about item#7571104.
Processing of hobbies
5
From Japan
On 2017-12-26 16:20:48
Anyway dig well. If you use a titanium coated product, the blade without coating can no longer be used.
This review is about item#7571086.
For various drilling
5
From Japan
On 2017-12-22 15:39:40
As a guide hole in the screwed part, when you want to drill purely when the hole is earlier than drilling rather than chiseling. I can use it variously.
This review is about item#7571068.
By Car DIY
5
From Japan
On 2017-11-16 21:05:15
Used to widen the hole in the stay It is a satisfactory product to use with sharpness without problems
This review is about item#7571323.
Drilling of small objects
5
From Japan
On 2017-10-19 05:56:39
Because it is good, it will be replaced as soon as it can not be cut, thank you if there is a larger size display on the container.
This review is about item#07571068.
DIY work
3
From Japan
On 2017-10-18 11:28:41
I use a set, but it may break or may break at the worst. I feel like cutting from the set, with the feeling of replenishing and using.
This review is about item#7571104.

Related Products