Buy more than* S$200* and get FREE SHIPPING

HSS Straight Shank Drills

4.38 (58)
Point Angle (Degree)
118
Material
HSS
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.1 43 72 1pc 1 SD-3.1 48614545 1.99 SGD
Shipped after 2018-04-23
4.1 55 84 1pc 1 SD-4.1 48614563 2.99 SGD
Shipped after 2018-04-23
6.2 72 104 1pc 1 SD-6.2 48614606 4.99 SGD
Shipped after 2018-04-23
10.5 103 140 1pc 1 SD-10.5 48614658 11.99 SGD
Shipped after 2018-04-23
3.4 46 74 1pc 1 SD-3.4 07571436 2.99 SGD
Shipped after 2018-04-23
1 18 40 1pc 1 SD-1.0 07571357 1.99 SGD
Shipped after 2018-04-23
1.5 23 48 1pc 1 SD-1.5 07571366 1.99 SGD
Shipped after 2018-04-23
3.5 46 74 1pc 1 SD-3.5 07571445 1.99 SGD
Shipped after 2018-04-23
2 30 56 1pc 1 SD-2.0 07571384 1.99 SGD
Shipped after 2018-04-23
3.2 43 72 1pc 1 SD-3.2 07571418 1.99 SGD
Shipped after 2018-04-23
4.2 55 84 1pc 1 SD-4.2 07571463 2.99 SGD
Shipped after 2018-04-23
6 72 104 1pc 1 SD-6.0 07571524 3.99 SGD
Shipped after 2018-04-23
6.5 75 107 1pc 1 SD-6.5 07571533 4.99 SGD
Shipped after 2018-04-23
9 92 127 1pc 1 SD-9.0 07571585 7.99 SGD
Shipped after 2018-04-23
8.5 90 124 1pc 1 SD-8.5 07571576 6.99 SGD
Shipped after 2018-04-23
2.5 36 62 1pc 1 SD-2.5 07571393 1.99 SGD
Shipped after 2018-04-23
3 43 72 1pc 1 SD-3.0 07571402 1.99 SGD
Shipped after 2018-04-23
5.5 67 97 1pc 1 SD-5.5 07571515 3.99 SGD
Shipped after 2018-04-23
6.8 75 107 1pc 1 SD-6.8 07571542 5.99 SGD
Shipped after 2018-04-23
10 98 133 1pc 1 SD-10.0 07571594 9.99 SGD
Shipped after 2018-04-23
3.3 46 74 1pc 1 SD-3.3 07571427 1.99 SGD
Shipped after 2018-04-23
5 63 94 1pc 1 SD-5.0 07571497 2.99 SGD
Shipped after 2018-04-23
5.2 67 97 1pc 1 SD-5.2 07571506 3.99 SGD
Shipped after 2018-04-23
1.6 23 50 1pc 1 SD-1.6 07571375 1.99 SGD
Shipped after 2018-04-23
4 55 84 1pc 1 SD-4.0 07571454 2.99 SGD
Shipped after 2018-04-23
4.3 55 84 1pc 1 SD-4.3 07571472 2.99 SGD
Shipped after 2018-04-23
4.5 57 87 1pc 1 SD-4.5 07571488 2.99 SGD
Shipped after 2018-04-23
7 75 107 1pc 1 SD-7.0 07571558 4.99 SGD
Shipped after 2018-04-23
8 83 116 1pc 1 SD-8.0 07571567 5.99 SGD
Shipped after 2018-04-23
2.3 34 59 1pc 1 SD-2.3 48614493 1.99 SGD
Shipped after 2018-04-23
2.6 38 65 1pc 1 SD-2.6 48614518 1.99 SGD
Shipped after 2018-04-23
8.2 86 119 1pc 1 SD-8.2 48614633 6.99 SGD
Shipped after 2018-04-23
1.1 18 40 1pc 1 SD-1.1 48614448 1.99 SGD
Shipped after 2018-04-23
2.2 34 59 1pc 1 SD-2.2 48614484 1.99 SGD
Shipped after 2018-04-23
2.7 38 65 1pc 1 SD-2.7 48614527 1.99 SGD
Shipped after 2018-04-23
9.5 95 130 1pc 1 SD-9.5 48614642 7.99 SGD
Shipped after 2018-04-23
5.3 67 97 1pc 1 SD-5.3 48614597 3.99 SGD
Shipped after 2018-04-23
11 106 143 1pc 1 SD-11 48614667 11.99 SGD
Shipped after 2018-04-23
2.1 30 56 1pc 1 SD-2.1 48614475 1.99 SGD
Shipped after 2018-04-23
12 115 153 1pc 1 SD-12 48614676 14.99 SGD
Shipped after 2018-04-23
1.2 20 42 1pc 1 SD-1.2 48614457 1.99 SGD
Shipped after 2018-04-23
1.7 26 51 1pc 1 SD-1.7 48614466 1.99 SGD
Shipped after 2018-04-23
3.8 49 77 1pc 1 SD-3.8 48614554 2.99 SGD
Shipped after 2018-04-23
12.5 118 156 1pc 1 SD-12.5 48614685 15.99 SGD
Shipped after 2018-04-23
2.4 36 62 1pc 1 SD-2.4 48614502 1.99 SGD
Shipped after 2018-05-10
5.1 63 94 1pc 1 SD-5.1 48614588 3.99 SGD
Shipped after 2018-04-23
6.3 72 104 1pc 1 SD-6.3 48614615 4.99 SGD
Shipped after 2018-04-23
7.8 83 116 1pc 1 SD-7.8 48614624 5.99 SGD
Shipped after 2018-04-23
2.8 40 68 1pc 1 SD-2.8 48614536 1.99 SGD
Shipped after 2018-05-10
4.8 60 90 1pc 1 SD-4.8 48614572 2.99 SGD
Shipped after 2018-04-23
13 118 156 1pc 1 SD-13 48614694 16.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 37
4 star 12
3 star 5
2 star 2
1 star 2
Review Rating: 4.38
58 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-04-04 17:34:13
The item arrived soon, thank you. Thank you for having the opportunity again.
This review is about item#7571506.
Wood · Plastic · Aluminum · Iron
5
From Japan
On 2018-03-19 01:47:25
I use it with DIY. Because I am cheap, I do not mind worrying about breaking and without hesitation using a gun gun. As consumables, the price is cheap.
This review is about item#07571357.
Drilling
5
From Japan
On 2018-03-17 19:39:18
The drill I have has broken so order. COSPA is also well divided as a consumable item
This review is about item#7571357.
Used for the seat of the water stop valve (frame) and the press fitting hole (7 mm) of the core
5
From Japan
On 2018-03-16 22:33:30
A hole of 7 mm for calculation was opened without error, and seat and core were able to fit well well
This review is about item#7571524.
Miscellaneous work time
5
From Japan
On 2018-03-16 22:02:20
There is no problem in particular. I am glad because it is excellent in cost performance.
This review is about item#7571454.
Ironworker
3
From Japan
On 2018-03-16 21:08:47
I used it for drilling 9 mm steel plate. I think that there is no problem with sharpness, it is cheap and good product. Since we only use 4 holes, the durability is now evaluated.
This review is about item#7571427.
Pipe drilling
5
From Japan
On 2018-03-16 15:49:45
You can cut it even if you open 100 holes in the pipe with a drilling machine.
This review is about item#7571454.
Drilling
4
From Japan
On 2018-03-14 17:04:34
We ordered three smaller sizes, but there was no mistake.
This review is about item#7571463.
Drilling operation
5
From Japan
On 2018-03-10 09:25:04
It was really good, I am satisfied because it was beautifully cut. What will happen when you use it from now on.
This review is about item#48614667.
Drilling
4
From Japan
On 2018-02-26 18:05:15
It is a firm commodity for the price, it is also good. The case of goods is hard and uneasy.
This review is about item#7571384.

Related Products