Buy more than* S$200* and get FREE SHIPPING

M8 basic frame / Standard-class 80 x 80 [sizing goods]

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cross-sectional Area (mm2)
1335.8
Tensile Strength (N/mm2)
225
Geometrical Moment of Inertia
Ix 107.5x104 mm4 Iy 107.5x104 mm4
Weight (kg/m)
3.607
Material
A6063S-T5(205)
...see all>
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AFS-8080L-8-750 08347946 -
Discontinued
[x]
1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AFS-8080L-8-1000 08347955 -
Discontinued
[x]
ADD TO CART