Buy more than* S$200* and get FREE SHIPPING

Spiral tap

3.87 (53)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer
2.5-3P
Screw Type
M
Number of Flutes
3
Grade
JIS2 equivalent
Shape
M6 or smaller are male center.
Material
High-speed tool steel (HSS-E)
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 41 24 7 M10 1.5 75 1pc 1 M10 08424833 7.99 SGD
In stock
6 29 19 6 M6 1 62 1pc 1 M6 08424815 5.99 SGD
In stock
6.2 37 22 6.2 M8 1.25 70 1pc 1 M8 08424824 5.99 SGD
In stock
4 19 11 4 M3 0.5 46 1pc 1 M3 08424788 5.99 SGD
In stock
5 21 13 5 M4 0.7 52 1pc 1 M4 08424797 5.99 SGD
In stock
8.5 48 29 8.5 M12 1.75 82 1pc 1 M12 08424842 9.99 SGD
In stock
5.5 24 16 5.5 M5 0.8 60 1pc 1 M5 08424806 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 11
3 star 2
2 star 3
1 star 9
Review Rating: 3.87
53 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-05-10 04:40:35
When it is a brand new, it surprisingly disappears. There is a sudden break one day Spiral taps are troublesome if they are broken, so we recommend that you exchange as soon as it gets worse If you tap a sandblasted object, it will be difficult for the blade to break, so use it with caution. It is the same even with things from other manufacturers
This review is about item#08424806.
Processed to aluminum
5
From Japan
On 2018-05-09 08:13:25
It is processing to aluminum. I am using M3 ~ M6 but it is very good.
This review is about item#08424788.
Reel of bolt hole
5
From Japan
On 2018-04-19 21:37:01
It is quite good sharpness and workability is high. It is a correct answer to purchase.
This review is about item#8424824.
Control system assembly
5
From Japan
On 2018-04-07 07:05:21
Flexible material is good, now the material is fragile.Flexible material is good
This review is about item#08424788.
Tap
2
From Japan
On 2018-02-27 16:30:28
The length of the tap is shorter than the still monoterror brand. It is hard to use because it is short as it is used in Tappa.
This review is about item#8424806.
Machine repair
4
From Japan
On 2018-02-21 17:22:33
It seems easy for a blade to fly a bit, but it may be a problem with how to use it.
This review is about item#8424842.
Product processing
2
From Japan
On 2018-02-05 08:27:48
Depending on the material used, it will be difficult to keep inventory schedule as many folds will break following breakage. But I buy it because it is cheap.
This review is about item#8424788.
Tap
2
From Japan
On 2017-12-18 16:18:38
I do not want the sharpness to last long so I want you to cut it for the most length
This review is about item#8424833.
maintenance
5
From Japan
On 2017-10-30 08:07:22
Since it is like a finishing tap with threads cutting from the tip of the tap It is easy to use because it cuts from the back of the hole.
This review is about item#08424833.
Maintenance of machine parts.
4
From Japan
On 2017-10-20 15:57:45
Because the screw hole of the machine part became stupid and the screw did not become tightened, drill a hole in a different place and use the tapped hole turned it off. Compared with the manufacturer's products, it was good to use normally, the price was also cheap.
This review is about item#8424815.

Related Products