Buy more than* S$200* and get FREE SHIPPING

Straight Shank Point Flute Tap

3.28 (18)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer
5
Screw Type
M
Number of Flutes
3
Shape
M6 or smaller are male center.
Material
High-speed tool steel (HSS-E)
...see all>
Product Options
ADD TO CART
Pitch (mm) Overall Length (mm) Shank Diameter (mm) Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Overall Length (mm) Shank Diameter (mm) Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 70 6.2 37 22 6.2 M8 JIS3 equivalent 1pc 1 M8 08424894 6.99 SGD
Shipped after 2018-05-28
1 62 6 29 19 6 M6 JIS2 equivalent 1pc 1 M6 08424885 6.99 SGD
Shipped after 2018-05-28
0.8 60 5.5 24 16 5.5 M5 JIS2 equivalent 1pc 1 M5 08424876 4.99 SGD
Shipped after 2018-05-28
1.75 82 8.5 48 29 8.5 M12 JIS3 equivalent 1pc 1 M12 08424912 11.99 SGD
Shipped after 2018-05-28
0.7 52 5 21 13 5 M4 JIS2 equivalent 1pc 1 M4 08424867 6.99 SGD
Shipped after 2018-05-28
1.5 75 7 41 24 7 M10 JIS3 equivalent 1pc 1 M10 08424903 6.99 SGD
Shipped after 2018-05-28
0.5 46 4 19 11 4 M3 JIS2 equivalent 1pc 1 M3 08424858 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 1
1 star 6
Review Rating: 3.28
18 Customer Reviews
The reviews are automatic translation.
Remove existing screw hole
5
From Japan
On 2018-04-10 17:27:00
There is no problem at all. I am very satisfied with the convenience of use, the amount of money is reasonable
This review is about item#8424903.
Machine maintenance
4
From Japan
On 2018-04-04 17:34:35
The item arrived soon, thank you. Thank you for having the opportunity again.
This review is about item#8424903.
Tapping of own products
5
From Japan
On 2018-03-05 15:02:13
I am using aluminum products. It is neither possessive nor finished with other companies' products.
This review is about item#8424903.
Manufacture
1
From Japan
On 2017-11-25 07:45:38
Would you wait for 3 weeks to cancel it? How to make a site is a problem
This review is about item#08424903.
Automatic door parts
5
From Japan
On 2017-10-06 07:46:18
When plating the product, the street of the tap does not enter, oversize Street stoppage was solved by using it.
This review is about item#08424894.
Tap
3
From Japan
On 2017-07-31 10:04:08
It was good that it could be purchased cheaply with roses, just 8 mm damaged.
This review is about item#8424894.
Parts processing
5
From Japan
On 2017-05-30 16:46:36
It was able to be used without problems, because it can be purchased from one, and it arrives the next day, it is very convenient, if you purchase it on a day with discount, it is advantageous.
This review is about item#8424867.
Machine repair parts production
1
From Japan
On 2017-01-31 19:29:13
I bought it for trial because the price is cheap. The cutting edge of the edible part almost lacked in the 2 holes. I am fortunate that it will not break, but it's too early for life. I feel the price, next time I try the spiral.
This review is about item#8424903.
Machining time
5
From Japan
On 2017-01-30 13:55:33
I purchase it every time. Because quality is low price without problems, we are continuing to purchase.
This review is about item#8424903.
For 4 mm thick pipe thread tap
4
From Japan
On 2017-01-05 15:17:15
The first tap vertically broke quickly, but now I can specify it normally. Look at the future life etc. Because it is cheap, do not expect too much. Because it is not too frequent.
This review is about item#8424894.

Related Products