Buy more than* S$200* and get FREE SHIPPING

Tap point (TiN coating)

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer
5
Screw Type
M
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) Shank Diameter (mm) Under Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) Shank Diameter (mm) Under Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 5.5 M5 0.8 60 5.5 24 1pc 1 M5 08425016 7.65 SGD
In stock
19 6 M6 1 62 6 29 1pc 1 M6 08425025 12.51 SGD
In stock
24 7 M10 1.5 75 7 41 1pc 1 M10 08425043 11.56 SGD
In stock
29 8.5 M12 1.75 82 8.5 48 1pc 1 M12 08425052 20.72 SGD
In stock
11 4 M3 0.5 46 4 19 1pc 1 M3 08424998 12.51 SGD
In stock
13 5 M4 0.7 52 5 21 1pc 1 M4 08425007 12.12 SGD
In stock
22 6.2 M8 1.25 70 6.2 37 1pc 1 M8 08425034 10.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Tapping into mold material
5
From Japan
On 2017-09-21 18:09:34
Because SKS, SKD material is main, I am using TiN coating tap, but cost-effectiveness Thinking, this is enough.
This review is about item#8425025.
Mainly tapping with SKD material etc.
5
From Japan
On 2017-09-16 14:48:12
Although the tapping number does not increase as much as TiN coated tap, I think that it is perfect because it is cheap (with TiN coating) here.
This review is about item#8425016.
Tap processing
5
From Japan
On 2016-03-17 11:40:16
I think that it is difficult to break and the price is affordable.
This review is about item#08424998.
Used for parts processing of motorcycles
4
From Japan
On 2015-05-29 14:56:26
Although it is inexpensive, there was no change in sharpness from what we normally use.
This review is about item#08425016.

Related Products